Hallite Bearing Strip Piston (Wear Ring / Guide Ring / Strip Bantalan)
#Grup produk P106295096
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DESIGN
The Hallite 506 bearing strip is designed to provide an extremely effective, hard
wearing, and easy-to-use bearing solution for reciprocating, oscillating, and slow
rotary movement applications. Manufactured to very tight tolerances, the Hallite
506 is capable of withstanding extreme side loads and preventing metal-to-metal
contact between the piston and the bore or the rod and the gland. The Hallite 506
has become the industry standard favoured by designers and specifiers alike in
many of today’s most arduous hydraulic applications around the world.
The Hallite 506 is available in three forms: cut bearing rings, spiral lengths, and
flat coils. Spiral lengths and flat coils are recommended to customers who want
to cut their own custom sizes. Spiral lengths are recommended to distributors or
customers who may need to fit a wide range of application sizes in a particular
cross section.
The Hallite 506 bearing strip is manufactured by a patented process, using a woven
fabric reinforced polyester resin material, and is proven to be compatible with a
wide range of fluids including: mineral oils, water-based fluids, and phosphate
esters. The construction of the bearing strip incorporates micro-indentations on the
surface to trap fluid and provide built-in lubrication to the bearing.
The rectangular section strip is available in a wide range of inch and metric sizes,
including cross sections specified in ISO 10766.
The Hallite 506 bearing strip is designed to provide an extremely effective, hard
wearing, and easy-to-use bearing solution for reciprocating, oscillating, and slow
rotary movement applications. Manufactured to very tight tolerances, the Hallite
506 is capable of withstanding extreme side loads and preventing metal-to-metal
contact between the piston and the bore or the rod and the gland. The Hallite 506
has become the industry standard favoured by designers and specifiers alike in
many of today’s most arduous hydraulic applications around the world.
The Hallite 506 is available in three forms: cut bearing rings, spiral lengths, and
flat coils. Spiral lengths and flat coils are recommended to customers who want
to cut their own custom sizes. Spiral lengths are recommended to distributors or
customers who may need to fit a wide range of application sizes in a particular
cross section.
The Hallite 506 bearing strip is manufactured by a patented process, using a woven
fabric reinforced polyester resin material, and is proven to be compatible with a
wide range of fluids including: mineral oils, water-based fluids, and phosphate
esters. The construction of the bearing strip incorporates micro-indentations on the
surface to trap fluid and provide built-in lubrication to the bearing.
The rectangular section strip is available in a wide range of inch and metric sizes,
including cross sections specified in ISO 10766.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2oP106295096-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
