Beli Seal kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesDeskripsi:-A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch setatribut:
- Compatible Cylinder Inner Diameter: φ 125
- Material: Fluorine Rubber
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesDeskripsi:-A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch setatribut:
- Compatible Cylinder Inner Diameter: φ 140
- Material: Fluorine Rubber
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- MUSASHI Seal WasherDeskripsi:-Easy to handle and completely prevents leak from the tightening points and invasion of dust and foreign object.-Groove processing and precision finish of the sealing surface are unnecessary.-Headed bolt seal.-Flange seal.
- monotaro Seal puller setDeskripsi:It can be taken like winding a seal or ring with a special spiral type. Everyone can remove the oil and ring just by inserting the tip under the oil seal, fixing the shaft with the left hand and rotating the handle with the right hand. It is possible to easily pull out O-rings which are difficult to come off as if embedded. Spiral type is also easy to apply force because handle is T type. Removal of crankshaft oil seal, camshaft oil seal, various oil seals, O ringatribut:
- Package Weight (g): 206
- Overall Length (mm): 165 (helical type large), 117 (helical type small), 189 (straight type)
- Set Contents: Helical type (large) x 1, helical type (small) x 1, straight type x 1
- Width (mm): 75 (helical type large), 60 (helical type small), 8 (straight type)
- Legrand Sealing Kitatribut:
- Storage Temperature (°C): -25-55
- Material: Plastic
- Operating/Setting Temperature (°C): -15-40
- Halogen Free: No
- Model : Screw
- JTC Custom Built Bush/Bearing/ Seal Driver Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: From 18mm to 65mm (in 1mm increments) 51PCS
Daftar Harga Seal kit Terbaru March 2026
| SMC Seal Kit | Rp27.900 |
| TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series | Rp6.899.900 |
| TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series | Rp9.499.900 |
| NOK Oil Seal Tipe TC | Rp50.900 |
| MUSASHI Seal Washer | Rp229.900 |
| monotaro Seal puller set | Rp279.900 |
| Legrand Sealing Kit | Rp139.900 |
| JTC Custom Built Bush/Bearing/ Seal Driver Set | Rp6.499.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)