Hallite Rod Seal 18 (Sil Rod)

Sebelum PPN:
Rp16.900 - Rp8.199.900
Spesifikasi
Max Preasure (Bar)400
Dynamic ApplicationAny Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
Static ApplicationAny Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
Maximum Speed (m/s)1
Temperature Range (°C)-45 +110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design
A medium to heavy duty single acting seal, the Hallite 18 has shown itself over many years to be an effective and robust
seal in a wide variety of applications.
The seal comprises a rubberised fabric U form base to which is bonded a rubber energiser.
The seal section is pre-loaded by the housing when installed to ensure effective sealing at low pressure. When the
pressure increases the rubber energises the U form to increase the sealing area and hence the efficiency of the seal. The
strength and durability of the rubberised fabric combines with its ability to retain lubricant keeping friction and wear to a
minimum.
In a piston application the Hallite 18 should not be used back to back to make a double acting assembly.
The range should be fitted to split housings as shown, but sizes marked* can be fitted to a grooved gland housing, if
assembled with care.
NB: Size lists give "on line" tolerances for rod applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait