Beli schuh pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCHUH Stainless Steel Pressure Gauge
    Mulai

    Rp369.900

    SCHUH Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  2. SCHUH Stainless Steel Pressure Gauge
    Mulai

    Rp969.900

    SCHUH Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  3. SCHUH All Stainless Steel Pressure Gauge
    Mulai

    Rp999.900

    SCHUH All Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  4. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  5. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  6. SCHUH All Stainless Steel Pressure Gauge
    Mulai

    Rp1.399.900

    SCHUH All Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSX Series is o premium design pressure gouge with fully stainless steel construction, liquid fillable and with vorious option used in extrame corrosive & severe environment. SX series con be incorporate with most accessories such as Diaphrogm Chemical seal, Siphon, Dampener, etc..to further extend itusages. Commonly, uses in Process industries, Mining, Power plants, Steel mills, Pulp & Paper, Water & Sewage, Petrochemical plants, etc..Technical Specification SX Series- Nominal Size: 100 and 150 mm- Accuracy Class: Class 1.0- Ingress Protection: IP 65 [Weather tight)- Connection Size: G 1/2 or 1/2NPT- Scale Range : Pressure 0. 1600 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element ShapeP 100 bor in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error :Additional error when pressure element temperaturedeviates from reference temperature +20°C {+68°F)be 20.4% / 10°C (50°F| rising or falling- Over Pressure Limit :130% of F.S. Ps 100 bar115% of FS. P > 100 bar- Dial Graduation :Black graduation on white for single rangeBlack and red graduation on while for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  7. SCHUH Pressure Gauge SX500
    Mulai

    Rp529.900

    SCHUH Pressure Gauge SX500
    atribut:
    • Dial size (mm): 100
  8. SCHUH Pressure Gauge SX500
    Mulai

    Rp2.199.900

    SCHUH Pressure Gauge SX500
    Deskripsi:
    SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.
    atribut:
    • Dial Size: 100mm(4inch)
    • Conn Size: 1/2inch NPT Lower Back
    • Material: All Stainless Steel
    • Range: 0-1000bar/15000Psi
  9. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  10. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  11. TECHCROFT Alat Pengukur Tekanan GSB63
    73%
    Mulai

    Rp119.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  12. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  13. TECHCROFT Pressure Gauge GSS63
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  14. WIKA Pressure Gauge 212.53 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    WIKA Pressure Gauge 212.53 Type
    Deskripsi:
    - Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid fil
    atribut:
    • Dial Material: White ABS
    • Dial size (mm): 63
  15. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  16. YAMAMOTO KEIKI Glycerin Pressure Gauge
    Mulai

    Rp2.199.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  17. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  18. WIKA Pressure Gauge Display Series 2inch
    Mulai

    Rp819.900

    WIKA Pressure Gauge Display Series 2inch
    Deskripsi:
    This gauge features plastic case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Gauge Application: General Purpose
    • Gauge Nominal Dial Size (inch): 2
    • Gauge Connection Size (inch): 1/4
    • Gauge Accuracy (%): ± 3-2-3
  19. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
Daftar Harga schuh pressure gauge Terbaru March 2026
SCHUH Stainless Steel Pressure GaugeRp369.900
SCHUH Stainless Steel Pressure GaugeRp969.900
SCHUH All Stainless Steel Pressure GaugeRp999.900
NAGANO KEIKI Sealed-Type Pressure GaugeRp1.899.900
WIKA Bourdon Tube Pressure GaugeRp1.099.900
SCHUH All Stainless Steel Pressure GaugeRp1.399.900
SCHUH Pressure Gauge SX500Rp529.900
SCHUH Pressure Gauge SX500Rp2.199.900
NAGANO KEIKI Pressure GaugeRp409.900
YAMAMOTO KEIKI Ordinary Pressure GaugeRp74.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait