Sebelum PPN:
Rp1.399.900 - Rp1.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dial Size (mm/inch) | 100/4 |
|---|---|
| NPT Adaptor (inch) | 1/2 |
| Body Material | Stainless Steel 304 |
| Connector Material | Stainless Steel 304 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Application
SC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.
Technical Specification SC Series
- Nominal Size: 50, 63, 100 and 150 mm
- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)
- Ingress Protection : IP 65 (Weather tight)
- Connection Size : G1/2, GY or NPT
- Scale Range :
Pressure 0.. 1000 bar
Vacuum -1 bar.. 0
Compound -1.. 24 bar
- Tube Element Shape :
P <= 100 bar in C tube
P > 100 bar in helicoil
- Filling : Dry or liquid filled
- Operating Temperature:
Ambient temperature -10°.. +70°C
Medium temperature 90°C Max.
- Temperature Error:
Additional error when pressure element temperature
deviates from reference temperature +20°C (+68°F)
be +0.4% / 10°C (50°F} rising or falling
- Over Pressure Limit :
130% of F.S. P < 100 bar
115% of FS. P >= 100 bor
- Dial Graduation:
Black graduation on white for single range
Black and red graduation on white for dual ranges
SC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.
Technical Specification SC Series
- Nominal Size: 50, 63, 100 and 150 mm
- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)
- Ingress Protection : IP 65 (Weather tight)
- Connection Size : G1/2, GY or NPT
- Scale Range :
Pressure 0.. 1000 bar
Vacuum -1 bar.. 0
Compound -1.. 24 bar
- Tube Element Shape :
P <= 100 bar in C tube
P > 100 bar in helicoil
- Filling : Dry or liquid filled
- Operating Temperature:
Ambient temperature -10°.. +70°C
Medium temperature 90°C Max.
- Temperature Error:
Additional error when pressure element temperature
deviates from reference temperature +20°C (+68°F)
be +0.4% / 10°C (50°F} rising or falling
- Over Pressure Limit :
130% of F.S. P < 100 bar
115% of FS. P >= 100 bor
- Dial Graduation:
Black graduation on white for single range
Black and red graduation on white for dual ranges
Peringatan
Gambar hanya mewakili produk. Detil produk tercantum pada nama produk dan nomor model.Feature
- Accuracy Class 1.6, *Class 1.0- Wide range vibration application
- Stainless steel case design
- Knock-down system back and front flange
- Bayonet lock case design
- Over pressure up to 30% of Full Scale
- Restrictor screw standard
- Excellent vibration resist with liquid filling
- Design scale ranges up to 1000 bar
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kkP105472740-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
