Sebelum PPN:
Rp1.499.900 - Rp1.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| NPT Adaptor (inch) | 1/4 |
|---|---|
| Body Material | Stainless Steel 304 |
| Connector Material | Stainless Steel 304 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Application
SS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable and
with various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.
Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.
Technical Specification SS Series
- Nominal Size : 40, 50 and 63 mm
- Accuracy Closs:
Class 1.6 (@ 50, 63 mm)
Class 2.5 (@ 40 mm)
- Ingress Protection : IP 65 (Weather tight)
- Scale Range :
Pressure 0.. 1000 bar
Vacuum -1 bar... 0
Compound -1.. 24 bar
- Tube Element Shape :
P <= 100 bar in C tube
P > 100 bar in helicoil
- Filling : Dry or liquid filled
- Operating Temperature:
Ambient temperature -30°.. +70°C
Medium temperature 180°C Max.
- Temperature Error:
Additional error when pressure element temperature
deviates from reference temperature +20°C (+68°F}
be 20.4% / 10°C (50°F) rising or falling
- Over Pressure Limit:
130% of F.S. P<= 100 bar
115% of F.S. P > 100 bar
- Dial Graduation:
Block graduation on white for single range
Black and red graduation on white for dual ranges
SS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable and
with various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.
Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.
Technical Specification SS Series
- Nominal Size : 40, 50 and 63 mm
- Accuracy Closs:
Class 1.6 (@ 50, 63 mm)
Class 2.5 (@ 40 mm)
- Ingress Protection : IP 65 (Weather tight)
- Scale Range :
Pressure 0.. 1000 bar
Vacuum -1 bar... 0
Compound -1.. 24 bar
- Tube Element Shape :
P <= 100 bar in C tube
P > 100 bar in helicoil
- Filling : Dry or liquid filled
- Operating Temperature:
Ambient temperature -30°.. +70°C
Medium temperature 180°C Max.
- Temperature Error:
Additional error when pressure element temperature
deviates from reference temperature +20°C (+68°F}
be 20.4% / 10°C (50°F) rising or falling
- Over Pressure Limit:
130% of F.S. P<= 100 bar
115% of F.S. P > 100 bar
- Dial Graduation:
Block graduation on white for single range
Black and red graduation on white for dual ranges
Peringatan
Gambar hanya mewakili produk. Detil produk tercantum pada nama produk dan nomor model.Feature
- Accuracy Class 1.6, Class 2.5 (40 mm)- Wide range application
- All stainless steel construction
- Knockdown systam back and front flange
- DIN cose, bayonet lock design
- Over pressure up to 30% of Full Scale
- Restrictor screw stondard
- Excellent vibration resist with liquid filling
- Design scole ranges up to 1000 bar
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kbP105472731-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
