Valas 3 Way Piston Valve

Sebelum PPN:
Rp8.799.900
Spesifikasi
Size (inch)3/4
MaterialBody, lower seat flange, Stem (sus304)
Air Supply (kg/cm²)2.5 ~ 3.5 (36~50psi)
Body Hidraulic testMax.48kg/cm2 (682psi)
End ConnectionFlange JIS
FluidsSteam, Industrial Water, Gas(N2), Air, Vacuum
Maximum Pressure (kg/cm²)32 (455psi)
OperationNormal Close
Temperature (°C)230 (446°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On/Off valve.
perrfect sealing with the disc ring made of PTFE.
Two stem structure absorbing the impact in the seat.
Body and Lower Seat Flange made of Stainless Steel.
Gland Packing made of 4 pieces V-packing that
preventing the leak around the stem.
Spring with Shot peening process that improves
the life time.

Ulasan Produk

Tidak ada ulasan