Beli rubber tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scotch Rubber Splicing Tape
    Mulai

    Rp139.900

    Scotch Rubber Splicing Tape
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  2. 3M Vinyl Tape 117 (Lakban Listrik)
    Mulai

    Rp99.900

    3M Vinyl Tape 117 (Lakban Listrik)
    atribut:
    • Adhesive Strength (N/mm): 2.8/10
    • Tensile Strength (N/mm): 25/10
    • Adhesive Force (N/mm): 2.8 (Steel)
    • Dielectric Breakdown Voltage (kV/mm): 25
    • Elongation (%): 180
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): -10 to 80
    • Tensile Strength (N/10mm): 25
    • Thickness (mm): 0.2
  3. NiGK Corporation Thermo Label [[RU]] Supermini 3K
    72%
    Mulai

    Rp109.900

    NiGK Corporation Thermo Label [[RU]] Supermini 3K
    Deskripsi:
    -Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat monitoring for electronic components such as transistor, IC, condenser, coil. -3 Points Display Type (small type)-Applicable for indoor use only.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Element Size: phi1.5mm
    • Sheet Size: 6.5x11mm
    • Measurement Precision: ±2°C
    • Measurement Method : Irreversible
    • Purpose of Use: Heat monitoring for electronic components such as transistor, IC, condenser, coil.
  4. 3M Self-fusing Insulating Tape
    Mulai

    Rp149.900

    3M Self-fusing Insulating Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Tensile Strength (N/mm): 98/10
    • Continuous Use Temperature (°C): 90
    • Dielectric breakdown strength: 10kV / mm
    • Color: black
    • Length (m): 4.5
    • Base Material: EP rubber
    • Dielectric Breakdown Voltage (kV/mm): 10
    • Feature: Electrical insulation, waterproof
    • Main application: For electrical insulation
    • Release Liner: Yes
    • Tensile Strength (N/10mm): 98
    • Thickness (mm): 0.76
    • Type: Self fusion
  5. Scotch Rubber Splicing Tape 23
    Mulai

    Rp139.900

    Scotch Rubber Splicing Tape 23
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194 °F (90 °C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Temperature Range Continuous (°C): 90
    • Temperature Range Short-term (°C): 130
    • Roll Size (inchxft): 3/4x30
  6. Nitoms Isolasi Bolak Balik Super Strong untuk Permukaan Karet (Double Tape)
    Mulai

    Rp229.900

    Nitoms Isolasi Bolak Balik Super Strong untuk Permukaan Karet (Double Tape)
    atribut:
    • Material: Base material:Polyester film, Adhesive:Surface A (Release paper side):acrylic, surface B:rubber.
    • Color: Black
    • Width (mm): 20
    • Length (m): 20
    • Thickness (mm): 0.15
    • Adhesive Strength: 20.4 (Surface 1)/11.8 (Surface 2) N/20mm
  7. NITTO Butyl Rubber Self-Fusing Tape, No Separator
    Mulai

    Rp99.900

    NITTO Butyl Rubber Self-Fusing Tape, No Separator
    atribut:
    • Material: Base material:Butyl rubber-based self-bonding layer.
    • Color: Black
    • Width (mm): 19
    • Length (m): 10
    • Thickness (mm): 0.5
    • Tensile Strength (N/10mm): 5.90
    • Insulation Breakdown Strength (kV/mm): 44
    • Working Temperature Range: 0 to 70degrees
  8. ER TAPE Duct & Repair Tape (Lakban / Solasi / Selotip)
    Mulai

    Rp209.900

    ER TAPE Duct & Repair Tape (Lakban / Solasi / Selotip)
    Deskripsi:
    Metalized duct tape is a cloth-backed tape that has been coated with a thin layer of metal. The cloth backing makes the tape conformable, and the metalized coating blends with ductwork, foil-covered sheathing and insulation.
    atribut:
    • Brand and Series: ER TAPE
    • Common Industry: Automotive; Electronics; General Maintenance & Repair
    • Environment: Indoor and Outdoor
    • Maximum Tape Performance Temperature (°C): 200
    • Minimum Tape Performance Temperature (°C): -40
    • Standards: MIL-SPEC CID-A-A-59163; UL 510
    • Tape Adhesive Material: Silicone
    • Tape Backing Material: Silicone Rubber
    • Tape Brand: ER TAPE
    • Tape Sub-Type: Self-Fusing Tape
    • Tape Tensile Strength (lbs/inch): 700
    • Temperature Range (°C): -40 to 200
  9. Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)
    53%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

  10. PYOLAN Waterproof Sealing Tape
    Mulai

    Rp189.900

    PYOLAN Waterproof Sealing Tape
    Deskripsi:
    -A non toluene type waterproof tape which is a type to respond to sick house syndromes.-As it uses acrylic adhesive, it doesn't swell moisture permeable/waterproof sheets.-For joints of insulator.-For waterproof around frames.-Single-sided Type.
    atribut:
    • Thickness (mm): 0.22
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
    • Purpose of Use: For joints of insulator. For waterproof around frames.
    • Tensile Strength (N/10mm): 60
    • Viscosity (N/10mm): 16
  11. Nashua Duct & Repair Tape (Lakban / Solasi / Selotip)
    Mulai

    Rp109.900

    Nashua Duct & Repair Tape (Lakban / Solasi / Selotip)
    Deskripsi:
    This cloth-backed duct tape has a strong adhesive that complies with UL standards and has the corresponding UL standard printed on the tape. This tape is used in HVAC applications to seal, seam, and join ductwork and provide evidence that the work is UL-compliant.
    atribut:
    • Environment: Indoor and Outdoor
  12. Daimaru Alumunium Foil
    Mulai

    Rp369.900

    Daimaru Alumunium Foil
    Deskripsi:
    Aluminium foil, rol aluminium tanpa lapisan plastik untuk menutup makanan, mengemas daging, atau juga mengemas cokelat batangan. Aluminium merupakan pengemas makanan yang aman, karena tidak beracun dan juga tidak mudah bereaksi secara kimia jika terkena makanan karena stabil terhadap sifat asam dan basa makanan. Selain itu kelebihan dari aluminium ialah untuk mencegah udara dan cahaya masuk, yang akan mengakibatkan perubahan kualitas, yakni aroma dan rasanya. Membungkus suatu produk makanan dengan aluminium foil akan membuat produk makanan lebih awet. Dengan aluminium foil juga mampu digunakan sebagai penghantar panas yang baik, sehingga dapat Juga digunakan untuk membungkus bahan makanan yang akan dipanggang di dalam oven atau memasak diatas pemanggang, kegunaanya ialah agar kelebaban dari makanan tidak banyak berkurang.
    atribut:
    • Color: Silver
    • Width (cm): 30
    • Length (m): 7.6
    • Thickness (micron): 0.2
    • Quality: Food Grade
  13. Konishi Waterproof Sealing Tape
    Mulai

    Rp169.900

    Konishi Waterproof Sealing Tape
    atribut:
    • Color: Dark brown
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
    • W x L (mm x m): 50x20
  14. NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-Bandage
    Mulai

    Rp259.900

    NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-Bandage
    atribut:
    • Tape Width (mm): 25
    • Base Material: Silicone rubber
    • Tape Length (m): 3
    • Tape Thickness (mm): 0.5
    • Insulation Breakdown Voltage (kV/mm): 38
    • Tensile Strength (N/mm²): 4.8
  15. monotaro Edge Cushion Tape
    Mulai

    Rp62.900

    monotaro Edge Cushion Tape
    Deskripsi:
    Just sticking to the workbench or post of the pillar will soften the impact when foam polyethylene's excellent cushioning property hits. There are few glue residue. You can re-thicken even after peeling off. You can easily cut and process with a cutter, scissors, etc. The material is hard to suck water and is excellent in weather resistance.. To the shock absorption of Kado. As cushioning material. [For indoor use]Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Adhesive: Urethane series
    • Base Material: Expanded polyethylene
    • Tape Width (mm): 50
    • Tape Length (m): 2
    • Tape Thickness (mm): 4
    • Characteristic: Water and weather resistance
  16. 3M Fit Tape Self-using Insulation
    Mulai

    Rp99.900

    3M Fit Tape Self-using Insulation
    Deskripsi:
    - JCAA D - A cutter is required for cutting
    atribut:
    • Overlap Adhesive Strength (N/mm): 19.6/20
    • Tensile Strength (N/mm): 19.6/20
    • Continuous Use Temperature (°C): 90
    • Dielectric breakdown strength: 28kV / mm
    • Color: black
    • Width (mm): 20
    • Adhesion Strength (N/mm): 24.5/25
    • Adhesive: Rubber
    • Adhesive Strength (N/mm): 9.8/10
    • Base Material: Polyethylene
    • Dielectric Breakdown Voltage (kV/mm): 28
    • Feature: Insulation properties
    • Length (m): 10
    • Main application: For electrical insulation
    • Release Liner: None
    • TRUSCO Number: 217-2798
    • Tensile Strength (N/10mm): 9.8
    • Tensile Strength (N/25mm): 24.5
    • Thickness (mm): 0.5
    • Type: Self fusion
  17. AVON PVC Insulation Tape Extra Wide
    78%
    Mulai

    Rp36.900

    AVON PVC Insulation Tape Extra Wide
    Deskripsi:
    Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991
    atribut:
    • Color: Black
    • Tape Thickness (mm): 0.13
    • Material: PVC
    • Length (mm): 33
    • Application Temperature Range (°C): 0 to 40
    • Resistance Features: Flame Retardant
    • Service Temperature Range (°C): -5 to 80
    • Standards Met: BS 4J10:1991;BS EN 60454-3-1/Type 2
  18. Shinwa Rules Aluminium Straight Type Aluminium (with Anti-Slip)
    Mulai

    Rp80.900

    Shinwa Rules Aluminium Straight Type Aluminium (with Anti-Slip)
    atribut:
    • Scale Specification: Metric scale
    • Material: Aluminium
Daftar Harga rubber tape Terbaru March 2026
Scotch Rubber Splicing TapeRp139.900
3M Vinyl Tape 117 (Lakban Listrik)Rp99.900
NiGK Corporation Thermo Label [[RU]] Supermini 3KRp109.900
3M Self-fusing Insulating TapeRp149.900
Scotch Rubber Splicing Tape 23Rp139.900
Nitoms Isolasi Bolak Balik Super Strong untuk Permukaan Karet (Double Tape)Rp229.900
NITTO Butyl Rubber Self-Fusing Tape, No SeparatorRp99.900
ER TAPE Duct & Repair Tape (Lakban / Solasi / Selotip)Rp209.900
Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)Rp379.900
PYOLAN Waterproof Sealing TapeRp189.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)