3M Self-fusing Insulating Tape

Sebelum PPN:
Rp199.900 - Rp379.900
Spesifikasi
Tensile Strength (N/mm)98/10
Continuous Use Temperature (°C)90
Dielectric breakdown strength10kV / mm
Colorblack
Length (m)4.5
Base MaterialEP rubber
Dielectric Breakdown Voltage (kV/mm)10
FeatureElectrical insulation, waterproof
Main applicationFor electrical insulation
Release LinerYes
Tensile Strength (N/10mm)98
Thickness (mm)0.76
TypeSelf fusion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
Lead-free type. Excellent electrical insulation and waterproofness. This is an electrical insulating tape where the tapes stick together by self-bonding. Application : Insulation, waterproofing, sealing, etc. for wire connections. Repairing water pipe leaks. Insulation and waterproofing of uneven parts.

Ulasan Produk

Tidak ada ulasan