Beli rubber tape 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Lakban Anti Slip Safety Walk Tipe C (Selotip)Deskripsi:Slip accidents can be prevented by simply installing the backing paper. The effect will not change even if it is splashed with water or oil. High-performance quality that meets US MIL and ASTM standards. A cutter is required for cutting. Non-slip tape product for indoor use with soft plastic surface and cushioning effect. Shower room and poolside where water is used for flat, indoor and light walks. For play facilities, RV vehicles, athletic machine steps, pallets, factory rollers, etc.atribut:
- Durability (years): Approx 1
- Adhesion Strength (N/25mm): 18
- Tensile Strength (N/10mm): 118
- Adhesive Strength (N/10mm): 7.2
- Adhesive: Rubber type
- Tape Thickness (mm): 1.1
- Tape Length (m): 5
- Color: Gray
- Base Material: Plastic film
- Tape Width (mm): 100
- Tensile Strength (N/25mm): 295
- Adhesive Force (N/mm): 7.2/10; 18/25
- Feature: Water and oil resistant
- Main application: Anti-slip function
- TRUSCO Number: 001-1509
- Where to Use: For indoor use
- 3M Self-fusing Insulating TapeDeskripsi:- A cutter is required for cuttingatribut:
- Tensile Strength (N/mm): 98/10
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 10kV / mm
- Color: black
- Length (m): 4.5
- Base Material: EP rubber
- Dielectric Breakdown Voltage (kV/mm): 10
- Feature: Electrical insulation, waterproof
- Main application: For electrical insulation
- Release Liner: Yes
- Tensile Strength (N/10mm): 98
- Thickness (mm): 0.76
- Type: Self fusion
- 3M Isolasi Bolak Balik Tipis (Double Tape)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Scotch Rubber Splicing TapeDeskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- NITTO Butyl Rubber Self-Fusing Tape, No Separatoratribut:
- Material: Base material:Butyl rubber-based self-bonding layer.
- Color: Black
- Width (mm): 19
- Length (m): 10
- Thickness (mm): 0.5
- Tensile Strength (N/10mm): 5.90
- Insulation Breakdown Strength (kV/mm): 44
- Working Temperature Range: 0 to 70degrees
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Uticon Stop Kontak Arde (Power Socket Grounded)Deskripsi:Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- 3M Lakban Anti Slip Safety Walk Tipe SB (Selotip)atribut:
- Durability (years): Approx. 2 to 2.5
- Adhesion Strength (N/25mm): 23
- Tensile Strength (N/10mm): 114
- Adhesive Strength (N/10mm): 9.2
- Adhesive: Rubber type
- Tape Length (m): 5
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Remark: For plane
- Adhesive Force (N/mm): 9.2/10; 23/25
- Feature: Water and oil resistant
- Main application: Anti-slip function
- Where to Use: For indoor use
- 3M Lakban Anti Slip Safety Walk Tipe HD (Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 29/25
- Tensile Strength (N/mm): 280/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Color: black
- Width (mm): 50
- Length (m): 5
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Plastic film
- Main application: Anti-slip function
- TRUSCO Number: 361-3461
- Tensile Strength (N/25mm): 280 (vertical)
- Thickness (mm): 1.5
- Where to Use: Outdoor use
- 3M Lakban Anti Slip Safety Walk Tipe B (Selotip)Deskripsi:A highly durable non-slip tape for general flat surfaces that is effective in preventing falls. Effective both indoors and outdoors. It can be used for steps such as stairs and slopes of buildings, vehicles, construction equipment, and trucks. Please use it for risk management of fall prevention accidents by simple construction of just peel off the backing paper and paste it. For steps such as slopes, stairs vehicles, airplanes, construction machinery, etc.atribut:
- Adhesion Strength (N/25mm): 22
- Tensile Strength (N/10mm): 115
- Adhesive Strength (N/10mm): 8.8
- Adhesive: Rubber type
- Tape Thickness (mm): 0.8
- Tape Length (m): 18
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Main application: Anti-slip function
- Adhesive Force (N/mm): 8.8/10; 22/25
- KRISBOW Lakban Anti Slip (Selotip)Deskripsi:ANTI SLIP TAPE 2INX20M SRST1 BLK- Suitable for all smooth surface, painted Wood, Tile, Concrete, Glass, Lamiate, Plastic, Metal, Polished Stone- Easy to use- Abrasive surface- Strong adhesive- Easy to install- Durableatribut:
- Dimensions (cmxm): 5x20
- Type: ANTI SLIP TAPE
- Color: Black
- monotaro.id Lakban Anti Slip Safety Walk (Selotip)Deskripsi:monotaro.id safety walk atau yang sering disebut sebagai anti slip tape atau lakban anti licin tersedia dengan ukuran lebar 5 cm dan panjang 5 meter. Memiliki berbagai pilihan warna yang dapat disesuaikan dengan kebutuhan customer. Adapun piihan warnanya adalah kuning - hitam, hitam, kuning, merah, abu abu, putih/ clear, orange, hiau, biru, dan merah putih. Item ini cocok digunakan di tangga untuk menghindari slip atau terpeleset ketika menaiki/menuruni tangga. Dalam proses pemasangannya, pastikan medianya bersih dan kering untuk penggunaan item ini secara optimal.atribut:
- Length (m): 5
- Width (cm): 5
- monotaro Non-Slip Tiger TapeDeskripsi:Factory and stairs, passage, etc.atribut:
- Color: Yellow x black
- Tape Thickness (mm): About 0.7
- Base Material: PVC
- Tape Width (mm): 50
- Adhesive: Acrylic
- 3M Lakban Anti Slip Safety Walk Tipe C (Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 31/25
- Tensile Strength (N/mm): 280/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Color: gray
- Width (mm): 50
- Thickness (mm): 1.2
- AS ONE Part Number: 2-7609-02
- Adhesive: Rubber
- Adhesive Force (N/mm): 7.2/10; 18/25
- Base Material: Plastic film
- Durability (years): Approximately 1: Estimated when using indoors (step 300 people / day)
- Feature: Water and oil resistant
- Length (m): 5
- Main application: Anti-slip function
- TRUSCO Number: 001-1495
- Tape Thickness (mm): 1.1
- Tensile Strength (N/10mm): 118
- Tensile Strength (N/25mm): 295
- Where to Use: For indoor use
Daftar Harga rubber tape 3m Terbaru March 2026
| 3M Lakban Anti Slip Safety Walk Tipe C (Selotip) | Rp1.899.900 |
| 3M Self-fusing Insulating Tape | Rp149.900 |
| 3M Isolasi Bolak Balik Tipis (Double Tape) | Rp36.900 |
| 3M Vinyl Tape General Purpose (Lakban Listrik) | Rp36.900 |
| Scotch Rubber Splicing Tape | Rp139.900 |
| monotaro.id Dynabolt | Rp2.900 |
| NITTO Butyl Rubber Self-Fusing Tape, No Separator | Rp99.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| Uticon Stop Kontak Arde (Power Socket Grounded) | Rp6.900 |
| NACHI TAPE Isolasi Bening (Selotip) | Rp199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/6vP106576247-1.jpg)

/P101002348-4.jpg)
/P102069912-2.jpg)




/P103023504-1.jpg)
/hgP103628628-1.jpg)
/5lP106576201-1.jpg)
/7dP106576265-1.jpg)
/igP103628664-1.jpg)
/6dP106576229-1.jpg)
/amP107069382-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/monotaro_id%20Lakban%20Anti%20Slip%20Safety%20Walk%20(Selotip)/ceP110172446-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/monotaro%20Non-Slip%20Tiger%20Tape/ekP103182524-3.jpg)
/hyP103628646-1.jpg)