Nashua Duct & Repair Tape (Lakban Hitam / Lakban Perbaikan)

Sebelum PPN:
Rp109.900 - Rp739.900
Spesifikasi
EnvironmentIndoor and Outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cloth-backed duct tape has a strong adhesive that complies with UL standards and has the corresponding UL standard printed on the tape. This tape is used in HVAC applications to seal, seam, and join ductwork and provide evidence that the work is UL-compliant.
Feature
Tape Thickness 3.1 mil Tape Brand Patco Common Industry Construction General Maintenance Repair Indoor and Outdoor Imperial Tape Length 120 yd Imperial Tape Width 1 7/8 in Maximum Tape Performance Temperature 210 Degrees F Minimum Tape Performance Temperature 40 Degrees F Continuous Roll Series 555 Tape Backing Material Polypropylene Coated Cloth Tape Adhesive Material Acrylic Tape Sub-Type UL-Printed Duct Tape Duct Repair Tape Adhesion to Steel 45 oz/in

Ulasan Produk

Tidak ada ulasan