NITTO Butyl Rubber Self-Fusing Tape, No Separator

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialBase material:Butyl rubber-based self-bonding layer.
ColorBlack
Width (mm)19
Length (m)10
Thickness (mm)0.5
Tensile Strength (N/10mm)5.90
Insulation Breakdown Strength (kV/mm)44
Working Temperature Range0 to 70degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is non-separator tape with non-vulcanized butyl rubber self-bonding tape (for 6 to 22kV)It is excellent in electrical properties, ozone resistance, weather resistance.It does not cause metal corrosion.UsageFor the terminal processing, connec

Ulasan Produk

Tidak ada ulasan