NiGK Corporation Thermo Label [[RU]] Supermini 3K

Sebelum PPN:
Rp299.900 - Rp459.900
Spesifikasi
Primary ColorsWhite
Color After DiscolorationBlack
Element Sizephi1.5mm
Sheet Size6.5x11mm
Measurement Precision±2°C
Measurement Method Irreversible
Purpose of UseHeat monitoring for electronic components such as transistor, IC, condenser, coil.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Once discolored, the irreversible temperature material does not return to its original color.
-Temperature can be detected by its color change.
-Heat monitoring for electronic components such as transistor, IC, condenser, coil.
-3 Points Display Type (small type)
-Applicable for indoor use only.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait