Beli roughness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Japan Metal Electroforming Cylindrical Outer Surface Roughness StandardDeskripsi:There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.atribut:
- Griding 1 (S/Rz): 0.8
- Griding 2 (S/Rz): 1.6
- Griding 3 (S/Rz): 3.2
- Rounding 1 (S/Rz): 1.6
- Rounding 2 (S/Rz): 3.2
- Rounding 3 (S/Rz): 6.3
- Rounding 4 (S/Rz): 12.5
- Rounding 5 (S/Rz): 18
- Rounding 6 (S/Rz): 25
- Rounding 7 (S/Rz): 35
- Rounding 8 (S/Rz): 50
- Rounding 9 (S/Rz): 100
- Nippon Kinzoku Electroforming Gas Cut Surface A Roughness Standard PieceDeskripsi:This instrument is manufactured by selecting the most frequently used part of the various processing methods and roughness shown in the JIS standard, and is compared with the actual product for measurement.atribut:
- Main Unit Dimensions (mm): 182x47x2.8
- Dimensions (mm): Standard piece: 25x23
- Landtek Surface Roughness TesterDeskripsi:Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
- ASIMETO Surface Roughness StandardDeskripsi:-Flat Lapping 2pcs-Reaming 4pcs-Grinding 6pcs-Horizontal Milling 6pcs-Vertical Milling 6pcs-Turning 6pcsatribut:
- Size (inch): 7/8x3/8
- Roughness Turning (μinch): 16; 32; 63; 125; 250; 500
- Roughness Horizontal Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
- Roughness Reaming (μinch): 8; 16; 32; 63
- Roughness Grinding (micron): 0.05; 0.1; 0.2; 0.4; 0.8; 1.6
- Roughness Flat Mapping (micron): 0.05; 0.1
- Roughness Flat Mapping (μinch): 2; 4
- Roughness Grinding (μinch): 2; 4; 8; 16; 32; 63
- Roughness Horizontal Milling (μinch): 16; 32; 63; 125; 250; 500
- Roughness Reaming (micron): 0.2; 0.4; 0.8; 1.6
- Roughness Turning (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
- Roughness Vertical Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
- Roughness Vertical Milling (μinch): 16; 32; 63; 125; 250; 500
- SANFIX Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Material: Plastic ABS
- Probe Sensor Type: Fe & NFe
- Measuring Range (micron): 0 to 1500
- Accuracy: ±(3%H+1µm)
- Resolution (µm): 0.1
- Battery: 3x13V NiMH or 5V1A Power Adapter
- Dimensions (mm): 70.30x38.6x149.59
- Measuring Range (mil): 0-59
- Measuring Range (mm) : 0-1.5
- Minimum Diameter of Magnetic Metal Substrate (mm): 12
- Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
- Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
- Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
- Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
- Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
- Unit: micron, mil, mm
- Insize Roughness Tester (Alat Ukur Kekerasan)Deskripsi:- Roughness tester can be operated by mobile phones (only android system) or computer; - Data can be sent to excel by connecting to computers via bluetooth or SPC cable; - Support bluetooth printer; - 21 roughness parameters; - Display roughness value, profile and curve; - Memory of maximum 100 results; - Automatic power offatribut:
- Parameters: Ra, Rz, Rq, Rv, Rp, RS, R3z, R3y, Rt, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry (JIS), Rmax
- Range (µm): 160
- Accuracy (%): ±10
- Type: Inductive (Probe)
- Angle (°): 90
- Cut Off (mm): 0.25/0.8/2.5
- Dimensions (mm): 141x55x40 (LxWxH)
- Measuring Force (mN): 4
- Measuring Unit: µm/µin
- Memory: 100 Measurement Results
- Moving Speed (mm/s): 0.5, 1
- Number of Cut-off: 1 to 5
- Output: Bluetooth and USB
- Power: Built-in Rechargeable Battery
- Stylus Material: Diamond
- Stylus Radius (µm): 5
- KENTA Roughness TesterDeskripsi:16 measurement parameters With stylus position indication functionConnect the printer via BluetoothCan display measurement data, roughness profile and curveCan store 100 sets of measurement data Automatic shut-down
- Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- Power (V): 3.0 (2 x AAA Batteries)
- Body Material: ABS Plastic
- Precision: ± (3% + 1 um)
- Base Sheet: Aluminium
- Calibration Film: Akrilik
- Dimensions (cm): 5x2.2x12.2
- Minimum Concave Radian (mm): 25
- Minimum Convex Radian (mm): 5
- Minimum Measured Area Diameter (mm): 20
- Resolution (µm): 0 - 999 (1)
- Zero Calibration: Support
- Mitutoyo Surface Roughness TesterDeskripsi:Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Analysis Graph: BAC, ADC
- Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
- Case Type: Carrying Case
- Compatible Data Output Cable: Mfr. No. 12BAA303
- Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
- Data Output Type: Cable
- Detector Measuring Force (mN): 4
- Digital Filter Type: Gaussian, 2CR75, PC75
- Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
- Display Screen Size (inch): 2.4
- Display Type: LCD
- Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
- Includes Battery: No
- Includes Case: Yes
- Includes Printer: No
- Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
- Measuring Range (inch): 0.69
- Measuring Range (mm) : 17.5
- Number of Parameters Measured: 41
- Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Operating Position: Any Position
- Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
- Power Supply: Battery and AC Adapter
- Probe Sensor Type: Differential Inductance
- Probe Tip Radius (µm): 5
- Product Type: Portable Surface Roughness Tester with External Display
- Nippon Kinzoku Electroforming Surface Roughness Standards SetDeskripsi:This instrument is made by selecting the most frequently used part of the various processing methods and roughness shown in the JIS standard, and compares and measures it with the actual product.Roughness of finish, roughness check during workatribut:
- Dimensions (mm): 21 x 11 (standard piece)
- Main Unit Dimensions (mm): 182x47x2.8
- Mass (g): 67.5/1 sheet
- SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Deskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- Vertex Cast Iron Surface PlatesDeskripsi:These surface plates are designed for a diversity of applications where a smooth surface is needed.Rigidity and lasting accuracy are ensured by adequate top and side thickness and ribbed construcntion.The surfaces are free from pinholes. Precisely finished by planing and hand scraping, suitable for various kinds of highest precision work, inspection and countless other uses.
- Mitutoyo Surface Roughness Tester Probes & Extension RodsDeskripsi:These surface roughness tester probes are used to replace damaged or worn out probes. They're used with compatible surface roughness testers.atribut:
- UNSPSC: 31160000
Daftar Harga roughness Terbaru October 2026
| Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard | Rp2.899.900 |
| Insize Surface Roughness Specimen Set (Blok Ukur) | Rp5.699.900 |
| Nippon Kinzoku Electroforming Gas Cut Surface A Roughness Standard Piece | Rp2.599.900 |
| Landtek Surface Roughness Tester | Rp23.999.900 |
| ASIMETO Surface Roughness Standard | Rp3.699.900 |
| SANFIX Coating Thickness Gauge (Alat ukur ketebalan) | Rp4.499.900 |
| Insize Roughness Tester (Alat Ukur Kekerasan) | Rp34.999.900 |
| Nippon Kinzoku Electroforming Raasa Standard Piece For Face Milling | Rp2.399.900 |
| KENTA Roughness Tester | Rp22.999.900 |
| Benetech Film Coating Thickness Gauge (Alat ukur ketebalan) | Rp3.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/miP105917810-1.jpg)



/q3P111158939-1.jpg)
/j4P106623688-1.jpg)


/80P107509288-1.jpg)
/48P111232152-1.jpg)



/1hP106780053-5.jpg)


/bvP101515427-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)