Dasqua Digital Surface Roughness Tester

Sebelum PPN:
Rp45.999.900
Spesifikasi
Size (mm)158x63.5x46
Testing ParametersRa, Rz, Rq, Rt, Rp, Rv, R3z, R3y, RzJIS, Rsk, Rku, Rsm, Rmr, Rx
Measuring Range (µm)Ra: 0.005 - 16.000; Rz: 0.02 - 160.00
Sample Length (mm)0.25, 0.80, 2.50
Evaluation Length (mm)(1-5)L
Maximum Drive Stroke (mm)17.5
Data Storage100 groups
Indication Error±(7-10)%
Indication accuracy0.001
PowerRechargeable Li-ion battery
Relative Humidity<90%
Variability<6%
Working Temperature (°C)-20 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electro mechanical integration design, small volume, light weight, easy to use
Using DSP chip to control and data processing, high speed, low power consumption
128 x 64 OLED dot matrix display, digital / graphic display, highlight no perspective
Intuitive and rich display information, can display all the parameters and graphics
Compatible with ISO, DIN, ANSI, JIS national standards
Residual quantity icon, prompting the user to charge
Continuous working time: more than 20 hours
Real-time clock settings and display, convenient data recording and storage
With automatic dormancy, automatic shutdown and power saving function
Reliable control motor to go dead circuit and software design
Measurement information display, menu prompt information, false information and switch machine and other tips that information
Can be connected to a computer and printer
Optional different sensor, measuring platform, mini printer, extension rod and other accessories
Plastic shell, portable, high reliability
Optional bluetooth function
Peringatan
" - Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"

Ulasan Produk

Tidak ada ulasan