UNI-T Coating Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Power1.5V AA battery x 2
Accuracy (µm)±(3%H+1)
Data Storage (groups)500
Display (mm)48x36
Display Type (inch)2.0 TFT LCD (320 x 240 pixels)
Measurement Method Single/Continuous
Measurement Mode Max/Min/Avg
Measuring Range (µm)0 to 1250
Metal TypeFerrous/ non-ferrous
Product Color Red and grey
Product Size(mm)153.5x64.5x41
Resolution (µm)0.1 (0 to 99.9); 1 (100 to 1250)
Standard Accessories Micro USB interface cable, standard piece, batteries, cloth bag
Standard Carton Measurement (mm)355x320x195

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.

UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.

- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
- Standard Carton Gross Weight (kg) : 7.5
- Standard Carton Measurement (mm) : 355x320x195
- Standard Individual Packing : Gift box, English manual
- Unit Conversion : √
- USB Communication : √
Feature
Certificates: CE, UKCA

● LCD brightness control
● Auto rotatable screen
● Unit conversion
● Audio alarm
● LED alarm
● PC analysis software
● USB communication
● Quick test mode
● Auto power off
● Low battery indication

Ulasan Produk

Tidak ada ulasan