Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Dimensions (mm)52.9x26x117
Working Voltage (V)DC 3.7
Measurement Range (µm)0 to 1300/51mil
Resolution (µm)0.1 (<100), 1 ( ≥100)/0.1mil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
Feature
This Coating Thickness Gauge thermometer possesses the following features:
1. Menu operation and color-screen HD display.
2. Thickness measurement of non-magnetic coating on magnetic metal substrate surface and non-metallic coating on non-magnetic metal substrate.
3. Two measurement methods: single measurement, continuous measurement.
4. Basic calibration and Zero-point calibration available.
5. Metric/imperial unit and storage function.
6. Screen rotation, charge protection, multi-interface displays, screen brightness selection.
7. Automatic shutdown.

Accessories:
Calibration sheet*7
Iron base*1
Aluminum base*1
USB data cable*1
Host*1
PP box*1
Color box*1
Instructions*1

Ulasan Produk

Tidak ada ulasan