Mitutoyo Surface Roughness Tester

Sebelum PPN:
Rp149.999.900 - Rp179.999.900
Spesifikasi
UNSPSC41114508
Analysis GraphBAC, ADC
Calibration FunctionsSaves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
Case TypeCarrying Case
Compatible Data Output CableMfr. No. 12BAA303
Data Output Connection TypeUSB, Digimatic, Printer, RS232C, Foot
Data Output TypeCable
Detector Measuring Force (mN)4
Digital Filter TypeGaussian, 2CR75, PC75
Display LanguagesJapanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
Display Screen Size (inch)2.4
Display TypeLCD
IncludesConnecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
Includes BatteryNo
Includes CaseYes
Includes PrinterNo
Measuring Condition StandardsJIS82, JIS94, JIS01, ISO97, ANSI, VDA
Measuring Range (inch)0.69
Measuring Range (mm) 17.5
Number of Parameters Measured41
Number of Sampling Spans1, 2, 3, 4, 5, 6, 7, 8, 9, 10
Operating PositionAny Position
Parameters MeasuredA1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
Power SupplyBattery and AC Adapter
Probe Sensor TypeDifferential Inductance
Probe Tip Radius (µm)5
Product TypePortable Surface Roughness Tester with External Display

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.
Feature
Portable Surface Roughness Tester with External Display Features Up To 10 Measurement Conditions And One Measured Profile Can Be Stored In The Internal Memory Color Graphic Display The Display Interface Supports 16 Languages Which Can Be Freely Switched Access To Each Feature Can Be Password-Protected Which Prevents Unintended Operations And Allows You To Protect Your Settings An Alarm Warns You When The Cumulative Measurement Distance Exceeds A Preset Limit Measuring Range 17.50 mm

Ulasan Produk

Tidak ada ulasan