ASIMETO Surface Roughness Standard

Rating:
100% of 100
(1)
Sebelum PPN:
Rp3.699.900
Spesifikasi
Size (inch)7/8x3/8
Roughness Turning (μinch)16; 32; 63; 125; 250; 500
Roughness Horizontal Milling (micron)0.4; 0.8; 1.6; 3.2; 6.3; 12.5
Roughness Reaming (μinch)8; 16; 32; 63
Roughness Grinding (micron)0.05; 0.1; 0.2; 0.4; 0.8; 1.6
Roughness Flat Mapping (micron)0.05; 0.1
Roughness Flat Mapping (μinch)2; 4
Roughness Grinding (μinch)2; 4; 8; 16; 32; 63
Roughness Horizontal Milling (μinch)16; 32; 63; 125; 250; 500
Roughness Reaming (micron)0.2; 0.4; 0.8; 1.6
Roughness Turning (micron)0.4; 0.8; 1.6; 3.2; 6.3; 12.5
Roughness Vertical Milling (micron)0.4; 0.8; 1.6; 3.2; 6.3; 12.5
Roughness Vertical Milling (μinch)16; 32; 63; 125; 250; 500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Flat Lapping 2pcs
-Reaming 4pcs
-Grinding 6pcs
-Horizontal Milling 6pcs
-Vertical Milling 6pcs
-Turning 6pcs
Feature
-Set of 30 speciments, 7/8inchx3/8inch electro formed, solid nickel
- Used for the visual comparison of surface roughness
- Packaging: Fitted Leather Case

Ulasan Produk