Panduit NetKey Copper Patch Cord Cat. 6 UTP

Sebelum PPN:
Rp58.900 - Rp82.900
Spesifikasi
Performance LevelCategory 6
Conductor TypeStranded
Cable ConstructionU/UTP
Patch Cord TypeUnshielded
Plug Housing MaterialPolycarbonate
ColorBlue
Conductor Gauge (AWG)24
Connector 1 TypeModular Plug
Connector 2 TypeModular Type
Jacket MaterialPolyvinyl Chloride
Maximum Storage Temperature (°C)70
Nominal Cable Outside Diameter (mm)5.8
Operating Temperature (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.

Ulasan Produk

Tidak ada ulasan