Spesifikasi
| Cable Type | Cat6, Ethernet |
|---|---|
| Connector A | RJ45 |
| Connector A - Gender | Male |
| Connector B | RJ45 |
| Connector B - Gender | Male |
| Connector Type | Male RJ45/Male RJ45 |
| Outer Sheath Material | PVC |
| Shield Type | S/FTP |
| Terminated/Unterminated | Terminated |
| Wiring Configuration | Straight Through |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cat6 Patch Cable
These RS PRO patch leads, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat6 Cable. They are electrical cables often used in office environments to link computers to a network hub, router or Ethernet switch.
They are a shielded foiled twisted pairs (S/FTP), which means the copper wires are twisted together and covered with a foil shield with braided shielding on the outer layer of the cable. This type of shielding helps to prevent electromagnetic interference and protect against cross-talk and system noise.
These RS PRO Cat 6 patch leads are available in different lengths and colours, which make the identification of the cable easy. The patch cable is made up of several thin strands of copper wire, which offer both kink protection and flexibility and are compatible for a 10-Gigabit Ethernet.
Note
Please note that if a Cat 6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.
Care Instructions
When storing your Cat6 patch leads, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
These RS PRO patch leads, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat6 Cable. They are electrical cables often used in office environments to link computers to a network hub, router or Ethernet switch.
They are a shielded foiled twisted pairs (S/FTP), which means the copper wires are twisted together and covered with a foil shield with braided shielding on the outer layer of the cable. This type of shielding helps to prevent electromagnetic interference and protect against cross-talk and system noise.
These RS PRO Cat 6 patch leads are available in different lengths and colours, which make the identification of the cable easy. The patch cable is made up of several thin strands of copper wire, which offer both kink protection and flexibility and are compatible for a 10-Gigabit Ethernet.
Note
Please note that if a Cat 6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.
Care Instructions
When storing your Cat6 patch leads, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
Feature
Features and Benefits• Different lengths of Ethernet cable up to 10 meters
• Variety of different colours – Blue, Yellow, Green, Red, Black
• PVC protective jacket on the Cat6 which improves durability
• Moulded kink offers protection and flexibility
• High speed of data transmission
• Cables are made with RJ-45 plug and click lock
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9xP112214357-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
