KLEIN TOOLS Data Cable Crimper & Compression Tool (Tang Crimping)

Sebelum PPN:
Rp759.900 - Rp2.099.900
Spesifikasi
InsulatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These crimpers attach modular plugs that terminate data and telephone cable. They operate like pliers to squeeze modular plugs between their jaws and onto the cable. Slots in the jaws are shaped to cradle the connectors and press them on for a tight bond.
Feature
Ratchet Crimper Crimper Style Ratcheting Data Cable Crimper Crimping Capacity RJ45 and RJ11/12 Compatible Connector Type RJ-11 RJ-12 RJ-45 Compatible Terminal Type Insulated Uninsulated Maximum Crimping Force Not Rated Tool Length 5 1/4 in Includes Wire Cutter Yes Includes Wire Stripper Yes Insulated No Body Material Steel Connector Color Code Black Yellow Compatible Cable Type Cat3 Cat5e Cat6 Grip Style Standard Cushion Includes Wire Cutter Wire Stripper

Ulasan Produk

Tidak ada ulasan