Sebelum PPN:
Rp9.499.900 - Rp47.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Technology | LCD |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Ease Wireless Projection by Optional Modul.
Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed.
- Presenter Light for Windows PCs.
Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected.
The images from up to four PCs can be projected simultaneously.
- VueMagic Pro* for iOS/Android Devices.
Pictures, some documents including PDF files can be projected.
Live camera mode/Annotate mode can be used.
The images from up to four devices can be projected simultaneously.
* VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website.
- Memory Viewer Function.
In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer.
- USB Display Function for Easy Projection Using a USB Cable.
USB Display outputs images and sounds from the computer without the need to install any software.
Simply connect* to the USB port with a single USB cable and start your presentation.
* The first time a USB cable is connected, a USB driver must be installed.
- Equipped with an HDMI Input Terminal and Abundant Interfaces.
Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control.
These features support a wide range of system architectures for portable or ceiling-mounted use.
- A Wide Variety of Functions for Easy Setup.
Auto Input Signal Search.
The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal.
This function lets you start a presentation without any complicated setup required.
Real-Time Keystone Correction.
With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing.
Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen.
- 10-Watt Speaker Enables Audio Playback Directly from the Projector.
These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.
Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed.
- Presenter Light for Windows PCs.
Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected.
The images from up to four PCs can be projected simultaneously.
- VueMagic Pro* for iOS/Android Devices.
Pictures, some documents including PDF files can be projected.
Live camera mode/Annotate mode can be used.
The images from up to four devices can be projected simultaneously.
* VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website.
- Memory Viewer Function.
In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer.
- USB Display Function for Easy Projection Using a USB Cable.
USB Display outputs images and sounds from the computer without the need to install any software.
Simply connect* to the USB port with a single USB cable and start your presentation.
* The first time a USB cable is connected, a USB driver must be installed.
- Equipped with an HDMI Input Terminal and Abundant Interfaces.
Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control.
These features support a wide range of system architectures for portable or ceiling-mounted use.
- A Wide Variety of Functions for Easy Setup.
Auto Input Signal Search.
The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal.
This function lets you start a presentation without any complicated setup required.
Real-Time Keystone Correction.
With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing.
Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen.
- 10-Watt Speaker Enables Audio Playback Directly from the Projector.
These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.
Feature
- Direct Power Off right after use. - Projector identification system for remote control allocation of up to six projectors.
- Built-in closed caption decoder.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
