Beli preassure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECHCROFT Pressure Gauge GSB100Deskripsi:Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)atribut:
- Dial size (mm): 100
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- WIKA Bourdon Tube Pressure GaugeDeskripsi:Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
- WIKA Pressure Gauge 232.50atribut:
- Case: SS304
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- Kitz Stainless Steel Pressure Gauge Gauge Valveatribut:
- Material (stem): SUS316
- Material (disk): SUS316
- Material (bonnet): SCS13A
- Cap Material: SCS13A
- Ball Material: SUS316
- Body Material: SCS13A
- Bore Diameter: Redeyusutoboa
- Connection Shape: Parallel female thread (G): JIS B0202 x tapered female thread (RC): JIS B0203
- Cover Material: SCS13A
- Dimension L (mm): 44
- Functions: Gasket built-in pipe
- Material (Packing): Fiberglass entry PTFE
- Material (ball seat): Fiberglass entry PTFE
- Maximum Working Pressure: Pressure-temperature reference: SUS58
- Nominal Diameter: 10A
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Cole Parmer Industrial Pressure/Process Gauge 4InchDeskripsi:Diaphragm seals protect the pressure gauge against highly caustic and corrosive fluids and prevent clogging associated with suspended solids or highly viscous fluids—reducing downtime. Stainless steel (SS) diaphragms provide higher psi ratings; PTFE and FKM diaphragms have a lower psi rating. Glycerin fill in gauges help dampen pulsation and vibrations in heavy-duty process applications, as well as continually lubricating the gauge movement. Other gauge sizes and process connections are available.atribut:
- Accuracy (%): ±1 (full-scale)
- Dial Size (inch): 4
- Dial size (mm): 102
- Minimum Pressure (PSI): None
- Minimum Temperature (°F): 30
- Case: 304 SS
- Diaphragm Fill: Mineral oil
- Display: Analog dial
- Enclosure Rating: IP65
- Lens Material: Acrylic
- Liquid Fill: Glycerin
- Maximum Temperature (°C): 69
- Maximum Temperature (°F): 160
- Media Compatibility: Gases and liquids compatible with wetted materials
- Minimum Temperature (°C): None
- Process Connection (inch): 1/4 NPT(F)
- Unit of Measurement: psi
- Wetted Materials: 316 SS
- NAGANO Compact Pressure Gaugeatribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiDeskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- OSG Carbide Straight Reamer (CRM 3.3-3.49)atribut:
- Blade Shape: straight
- Shank: Straight shank
- LESTON Pressure Gaugeatribut:
- Diameter (inch): 4
- Drat (inch): 1/2 NPT
- Connection Type: Bottom
- Material: Full Stainless Steel
- Liquid: Glycerine/Oil
- Victaulic Ball Valve Screwatribut:
- Ball Material: Brass, chrome plated, per ASTM B124
- Body Material: Forged brass, per ASTM B124
- Handle Material: Carbon steel, zinc plated, with vinyl grip
- Maximum Temperature for Dry Saturated Steam (°C): +185
- O-Ring Materials: Fluoroelastomer
- Operating Temperature Range (°C): -20 to +121
- Seat Material: Polytetrafluoroethylene (PTFE)
- Stem Material: Brass, per ASTM B124
- Stem Nut Material: Carbon steel, zinc plated
- Stem Washer Material: Polytetrafluoroethylene (PTFE)
- YAMAMOTO KEIKI Glycerin Pressure GaugeDeskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
- NAGANO KEIKI Compact Pressure GaugeDeskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- MIGISHITA Accessory for Pressure Gaugeatribut:
- Material: Brass
- Thread Length (mm): 20
- Total Length (mm): 40
- Mounting Screw (d1 x d2): G3/8 x G1/2
Daftar Harga preassure gauge Terbaru March 2026
| TECHCROFT Pressure Gauge GSB100 | Rp219.900 |
| NAGANO KEIKI Pressure Gauge | Rp409.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp2.599.900 |
| WIKA Bourdon Tube Pressure Gauge | Rp1.099.900 |
| WIKA Pressure Gauge 232.50 | Rp1.299.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge | Rp74.900 |
| NAGANO KEIKI Sealed-Type Pressure Gauge | Rp1.899.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp419.900 |
| Kitz Stainless Steel Pressure Gauge Gauge Valve | Rp459.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp159.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)




























































































































































%20(Pressure%20Gauge)/d1P103193469-2.jpg)


%2075%20Phi/8iP103652306-1.jpg)
/cmP103069454-201.jpg)