Beli pompa centrifugal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)
    Mulai

    Rp29.999.900

    GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Compatible with Media Type: Water
    • Maximum RPM: 3500
    • Priming: Manual
  2. Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  3. Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)
    Mulai

    Rp5.999.900

    Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)
    Deskripsi:
    NM 50 HzClose-Coupled centrifugal pumps with threaded end connections.Standard MOC
  4. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  5. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  6. DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)
    Mulai

    Rp7.199.900

    DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Connection Type: NPT
    • Discharge Type: NPT
  7. Grundfos Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp62.999.900

  8. DAYTON Submersible Centrifugal Pump
    Mulai

    Rp1.799.900

    DAYTON Submersible Centrifugal Pump
    Deskripsi:
    These submersible centrifugal pumps have oil-filled motor enclosures to prevent overheating and self-lubricate the motor, prolonging the life of the pump. These pumps should not be used in applications where wildlife is present.
    atribut:
    • Compatible with Media Type: Oil
    • Discharge Type: NPT
    • Display Qty: 1
    • Display Sell UOM: EA
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Intake Type: Screened
    • Maximum RPM: 3400
    • Pumping Application: Condensate Removal and Mache Coolant Recirculation; Displays; Evaporative Coolers; Fountains; Vaporizers
  9. Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Mulai

    Rp3.199.900

    Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Deskripsi:
    - Dapat digunakan untuk mentransfer air bersih atau cairan lain yang mirip dengan air dalam sifat fisik dan kimia.- Cocok untuk keperluan industri dan pasokan air perkotaan, peningkatan tekanan untuk bangunan tinggi dan pemadam kebakaran, irigasi taman, transfer air jarak jauh, ventilasi pemanas dan pengaturan udara, sirkulasi dan peningkatan tekanan untuk air dingin dan panas, dan peralatan pendukung dan lain-lain.
  10. DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Mulai

    Rp4.299.900

    DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Deskripsi:
    Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
  11. MCKARLEN Pump Centrifugal SWO Series (Pompa Sentrifugal)
    Mulai

    Rp6.499.900

    MCKARLEN Pump Centrifugal SWO Series (Pompa Sentrifugal)
    Deskripsi:
    SWO Series are the open impeller centrifugal pump used for suspended solids in liquid and dirty water. They have a solids handling capability of up to 3/4’. The maximum working pressure could go up to 7 bar with high operating efficiency which make they suitable for spray systems, food processing and many more applications.Application:- Damp & Saline Environments- Domestic Pressurisation- Small-Scale Garden Irrigation- Washing- Water Treatment- Handling of Clean Water General
    atribut:
    • Frequency (Hz): 50
    • Outlet (inch): 2
    • Outlet (mm): 50
    • Pass Solid Diameter (mm): 8
  12. FLOTEC Sprinkler Pump Centrifugal HD
    Mulai

    Rp13.999.900

    FLOTEC Sprinkler Pump Centrifugal HD
    atribut:
    • UNSPSC: 31160000
  13. Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute S Type (Pompa Sentrifugal)
    Mulai

    Rp41.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute S Type (Pompa Sentrifugal)
    Deskripsi:
    This product complies with the Japanese Industrial Standard (JIS B8313). It has a robust bearing structure that allows for belt drive.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Electric Motor Output (kW): 2.2
    • Frequency (Hz): 60
    • Installation Location: Indoor
    • Total Suction Head (m): -6(20°C)
    • Type: Centrifugal pump
    • Voltage (V): Three-phase 200/220
  14. Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Mulai

    Rp18.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Deskripsi:
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Electric Motor Output (kW): 0.4
    • Location to Install: Indoor / outdoor
    • Total Suction Head (m): -4(20°C)
Daftar Harga pompa centrifugal Terbaru October 2026
Leo Pump Pump Centrifugal End Suction (Pompa Sentrifugal)Rp71.999.900
GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)Rp29.999.900
Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Rp22.999.900
Leo Pump Pump Centrifugal LEP Type (Pompa Sentrifugal)Rp28.999.900
Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)Rp5.999.900
Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Rp1.099.900
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)Rp7.199.900
YamamaxPRO Pump Centrifugal (Pompa Sentrifugal)Rp959.900
Grundfos Pump Centrifugal (Pompa Sentrifugal)Rp62.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait