DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.199.900 - Rp58.999.900
Spesifikasi
UNSPSC40151503
Connection TypeNPT
Discharge TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
Feature
Centrifugal Pump Phase Three Pump Housing Material Cast Iron Horsepower 7 1/2 hp Nameplate Voltage 208-230/460V AC Flow Rate @ 60 ft of Head (Maximum) 182 gpm Flow Rate @ 80 ft of Head (Maximum) 170 gpm Maximum Feet of Head 150 ft Compatible Intake Pipe Size 2 1/2 in Intake Type NPT Compatible Discharge Pipe Size 2 in Discharge Type NPT Motor Enclosure Totally Enclosed Fan Cooled Flow Rate @ 100 ft of Head (Maximum) 150 gpm Flow Rate @ 120 ft of Head (Maximum) 123 gpm

Ulasan Produk

Tidak ada ulasan