MCKARLEN Pump Centrifugal SWO Series (Pompa Sentrifugal)

Sebelum PPN:
Rp6.499.900 - Rp9.499.900
Spesifikasi
Frequency (Hz)50
Outlet (inch)2
Outlet (mm)50
Pass Solid Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SWO Series are the open impeller centrifugal pump used for suspended solids in liquid and dirty water. They have a solids handling capability of up to 3/4’. The maximum working pressure could go up to 7 bar with high operating efficiency which make they suitable for spray systems, food processing and many more applications.

Application:
- Damp & Saline Environments
- Domestic Pressurisation
- Small-Scale Garden Irrigation
- Washing
- Water Treatment
- Handling of Clean Water General
Feature
- All Material are made of Stainless Steel
- Corrosion resistance
- Greater Water Flow
- Max. Liquid Temperature 70°C

Ulasan Produk

Tidak ada ulasan