Beli beaker glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Gelas Beaker Low Form (Gelas Beker)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- DURAN Beaker GlassDeskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- BOROSIL Beaker Glass Griffin Low Form (Gelas Ukur)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- IWAKI Beaker GlassDeskripsi:Durable and heat resistant beakeratribut:
- Material: glass + IWAKI (borosilicate glass)
- IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch CertificateDeskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- DURAN Gelas Ukur Kimia Tinggiatribut:
- Material: DURAN (R) (borosilicate glass)
- PYREX Graduated Beaker Heavy Dutyatribut:
- Material: Borosilicate glass
- BRAND Glass Beaker With Spout Low Formatribut:
- Material: Borosilicate glass 3.3
- DURAN Super Duty Beaker Low Form With SpoutDeskripsi:The DURAN® SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. Application note: To avoid breakages due to thermal stress, uniform and slow heating of SUPER DUTY products is recommended.
- DURAN Erlenmeyer Flask Narrow Neck With GraduationDeskripsi:Produk ini sering disebut Labu Ukur.
- DURAN Beaker Tall Formatribut:
- Color: Clear
Daftar Harga beaker glass Terbaru October 2025
IWAKI Gelas Beaker Low Form (Gelas Beker) | Rp56.000 |
DURAN Beaker Glass | Rp66.000 |
PYREX Glass Beaker Kimia Griffin Low Form | Rp57.000 |
Suji Gelas Beaker | Rp23.000 |
BOROSIL Beaker Glass Griffin Low Form (Gelas Ukur) | Rp36.000 |
IWAKI Beaker Glass | Rp649.900 |
IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch Certificate | Rp139.900 |
IWAKI Beaker Glass Tall Form (Gelas Ukur) | Rp62.000 |
DURAN Gelas Ukur Kimia Tinggi | Rp70.000 |
PYREX Vista Griffin Beakers | Rp909.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)