Beli ph tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kunci Torsi
    Mulai

    Rp1.899.900

  2. OAKTON pH Meter
    Mulai

    Rp4.799.900

    OAKTON pH Meter
    atribut:
    • UNSPSC: 41115603
    • Automatic Temperature Compensation: Yes
    • Display Temperature Range (°C): 0 to 50
    • Product Type: Waterproof pH Tester
    • Waterproof: Yes
  3. TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Mulai

    Rp1.099.900

    TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Deskripsi:
    Senz pH Pro (0~14.00pH, ATC)The Senz pH Pro is specially designed for high accuracy and ruggedness. It's excellent features are best suited for industries, laboratories and clinics, where accuracy is of utmost importance. The tester is equipped with Automatic Temperature Compensation (ATC) to make accurate calibrations, which enhances accuracy in subsequent tests.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.01
    • Accuracy F.S. (pH): ±0.05
    • Calibration (point): 2
    • Battery Type: 4x1.5v AAA
    • Automatic Temperature Compensation (°C): 0-70
    • Dimensions (mm): 170x32x15
    • Operating Temperature (°C): 0-50
  4. TRANS INSTRUMENTS Digital pH Tester (Senz pH) Resolution
    Mulai

    Rp899.900

    TRANS INSTRUMENTS Digital pH Tester (Senz pH) Resolution
    Deskripsi:
    Senz pH (0~14.0pH)The Senz pH tester is specially designed for industrial applications. Its ruggedness surpasses other cheap pH meters. It is splash proof and floats on water. It's portability makes it the most convenient and reliable tester for technicians to perform onsite water checking and testing. Ruggedness Its ruggedness is unmatched by any similar pocket size tester. The uniquely reinforced glass sensor can withstand accidental drops and shocks. One-Touch Calibration On activation, the tester performs a single point calibration at pH buffers 7, 4 or 10. Never missed a calibration point with the endpoint sensing feature. Auto-End Point Eliminates guesswork! The tester automatically senses a stable end-point reading and freezes it for recording. Beep Function The tester beeps at every press of a button and beeps on every completed function and end-point reading.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.1
    • Accuracy F.S. (pH): ±0.2
    • Calibration: One Touch Button
    • Battery Type: 4x1.5v AAA
    • Operating Temperature (°C): 0-50
    • Dimensions (mm): 170x32x15
  5. Thermo Fisher pH Meter
    Mulai

    Rp3.299.900

    Thermo Fisher pH Meter
    atribut:
    • UNSPSC: 41115603
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Calibration: 1 to 3 Point
    • Display: LCD
    • ORP Range (mV): 0 to 1999
    • Operating Temperature Range (°F): 41 to 113
    • Product Type: Waterproof pH Tester
    • Temperature Accuracy (°C/°F): ±0.6; ±1.0
    • Waterproof: IP67
    • pH Accuracy: ±.01
    • pH Range: 0 to 14
  6. CyberScan Lacom Tester Sensor for Handy Type
    Mulai

    Rp3.299.900

    CyberScan Lacom Tester Sensor for Handy Type
    atribut:
    • AS ONE Part Number: 1-5414-11
  7. Non Brand Water Quality Testing Kit
    Mulai

    Rp259.900

    Non Brand Water Quality Testing Kit
    atribut:
    • UNSPSC: 49241704
    • Includes: One Bottle Each of Orthotolidine and Phenol Red Test Solution (1oz); Reusable Test Vial; Storage Case
  8. Hanna Instruments Foodcare Wine pH Tester
    Mulai

    Rp4.499.900

    Hanna Instruments Foodcare Wine pH Tester
    Deskripsi:
    The HI981033 Wine pH Tester is engineered to solve the challenge of measuring the samples with a high solids content. The Wine Tester is designed to measure the pH at each step of the winemaking process: pre-fermentation, fermentation, post-fermentation, and bottling.0.01 resolution and ±0.05 pH accuracySpecialized electrode for spot checking juice, must, and wine Comes with everything necessary to start measuring right away
    atribut:
    • pH Range (pH): 0 to 12
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic one or two-point (pH 3.00 and 7.01)
    • pH Electrode: built-in Wine pH electrode with CPS Technology
    • Automatic Shut-off: user selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH 95% max
    • Dimensions (mm): 50x157x21 (2x6.2x0.9”)
    • Accuracy (pH): ±0.05 (@ 25 °C / 77 °F)
  9. Hanna Instruments GroLine Hydroponics pH Tester
    Mulai

    Rp1.899.900

    Hanna Instruments GroLine Hydroponics pH Tester
    Deskripsi:
    The HI98115 is a GroLine pH tester with advanced features for the measurement of pH in hydroponic nutrient solutions. The HI98115 is a very simple meter to operate with all functions including turning on/off and calibration are performed with a single button. The HI98115 features a replaceable HI1271 pH electrode that can be changed when needed without having to buy a new meter. The HI98115 is supplied complete with a carrying case and calibration solutions.
    atribut:
    • Battery Type/Life: 1.5V CR2032 (1) / approximately 1000 hours of continuous use
    • Dimensions (mm): 50x174x21 (2x6.8x0.9\")
    • Ordering Information: HI98115 is supplied with HI1271 pH electrode, pH 4.01 buffer solution sachet (2), pH 7.01 buffer solution sachet (2), electrode cleaning solution sachet (2), battery, quality certificate, and instruction manual in a carrying case.
    • pH Accuracy: +/-0.2
    • pH Calibration: Automatic, one or two points with three standard buffers available (pH 4.01, 7.01 and 10.01)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95%
    • Weight (g): 50 (1.8 oz.)
    • pH Electrode: HI1271 pH electrode with screw type connector (included)
    • pH Range: 0.00 to 14.00 pH
    • pH Resolution: 0.01 pH
  10. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  11. Hanna Instruments pHep+ Waterproof Pocket pH Tester
    Mulai

    Rp2.299.900

    Hanna Instruments pHep+ Waterproof Pocket pH Tester
    Deskripsi:
    The HI98108 pHep+ pH tester provides high accuracy measurements in a rugged pocket-sized design. This meter features an exposed temperature sensor that will provide rapid automatic temperature compensated measurements. The simple two-button operation provides one button for ON/OFF, the other for calibration. Being lightweight and only 0.7" thick, the pHep+ is extremely ergonomic and fits comfortably in your hand.
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 800 hours of use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • Ordering Information: The HI98108 pHep+ is supplied with protective cap, pH 4.01 buffer sachet, pH 7.01 buffer sachet (2), electrode cleaning sachet, CR2032 battery, instrument quality certificate and instructional manual.
    • pH Accuracy: +/-0.10
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • pH Calibration: Automatic, up to three points
    • pH Range: 0.00 to 14.00 pH
    • pH Resolution: 0.01 pH
    • pH Temperature Compensation: Automatic from 0 to 50 degree C (32 to 122 degree F)
  12. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  13. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
  14. TRANS INSTRUMENTS Wide Range Digital Total Disolve Solid Tester
    Mulai

    Rp969.900

    TRANS INSTRUMENTS Wide Range Digital Total Disolve Solid Tester
    Deskripsi:
    Senz TDS 2 (100-10000 ppm)The Senz TDS 2 is designed for liquid testing where high concentrations of below 10,000 ppm is measured. The Senz TDS 2 is both rugged and accurate. TDS readings are converted from conductivity with the factor of 2 which is an industrial standard for water testing. All readings are temperature compensated to 25ºC, a must for concentrated liquids. The Senz TDS 2 is used to measure condensate, boiler water, swimming pool water and industrial waste control etc.
  15. TEKIRO Kunci Torsi
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    TEKIRO Kunci Torsi
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  16. Trasti Sarung Tangan Nitril Premium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.000

    Trasti Sarung Tangan Nitril Premium
    atribut:
    • Material: Nitrile
    • Color: Blue / Ocean Blue
  17. TRANS INSTRUMENTS Digital pH & Temperature Tester (Senz pH Duo) Resolution
    Mulai

    Rp999.900

    TRANS INSTRUMENTS Digital pH & Temperature Tester (Senz pH Duo) Resolution
    Deskripsi:
    Senz pH Duo (0~14.0pH, 0~50ºC)The Senz pH Duo is a 2 in 1 tester that measures pH as well as temperature in water. This is especially convenient when both pH and temperature readings are needed. Now you do not need to buy another thermometer and you also save time between tests. The Senz pH Duo is rugged, splash proof and drop shock resistant. The automatic endpoint reading means that a technician will not need to guess the endpoint of a pH reading, thus ensuring accurate records of data all the time.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.1
    • Accuracy F.S. (pH): ±0.2
    • Calibration at pH7(point): 1
    • Battery Type: 4x1.5v AAA
    • Operating Temperature (°C): 0-50
    • Dimensions (mm): 170x32x15
  18. SHINWA pH Meter
    Mulai

    Rp899.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
Daftar Harga ph tester Terbaru October 2025
KRISBOW Kunci TorsiRp1.899.900
TRUSCO Replacement Sensor for pH MeterRp999.000
OAKTON pH MeterRp4.799.900
TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) ResolutionRp1.099.900
TRANS INSTRUMENTS Digital pH Tester (Senz pH) ResolutionRp899.900
Thermo Fisher pH MeterRp3.299.900
CyberScan Lacom Tester Sensor for Handy TypeRp3.299.900
Non Brand Water Quality Testing KitRp259.900
Hanna Instruments Foodcare Wine pH TesterRp4.499.900
Hanna Instruments GroLine Hydroponics pH TesterRp1.899.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)