Beli ph meter horiba di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Horiba Compact pH Meter Laquatwin with Back LightingDeskripsi:The only pocket meter that directly measures pH in 0.1ml sample (or 0.05ml sample with sampling sheet B). Unique sensor allows measurement of viscous liquids, solids, and even powder samples. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the flat sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.1ml (0.05ml with sampling sheet B) Up to 5 calibration points pH, mV, and temperature display Auto calibration Auto buffer recognition: USA & NIST pH buffers Auto temperature compensation Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Material: ABS epoxy Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with pH 4.01 & 7.00 buffers (14ml each), 5 x sampling sheets B, 2 x CR2032 batteries, dropper, instruction and quick manualsatribut:
- Temperature Display (°C): 0 to 50
- Temperature Calibration (°C): 5 to 40
- Operating Temperature (°C): 5 to 40
- Operating Humidity: 85% or less relative humidity (no condensation)
- Power: CR2032 Batteries (2)
- Dimensions (mm): 164x29x20
- Horiba LAQUA 200 Series pH/ORP/Temperature Meter Handheld Typeatribut:
- Notes: 1-Channel
- Horiba LAQUA 200 Series pH/ORP/DO/Temperature Meter Handheld Typeatribut:
- Notes: 2-Channel
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- Horiba LAQUA 200 Series pH/ORP/Conductivity/TDS/Resistivity/Salinity/Temperature Meter Handheld Typeatribut:
- Notes: 2-Channel
- Horiba pH MeterDeskripsi:Uses a high-purity glass film to measure samples with low electrical conductivity and low buffer capacity such as tap water more quickly and stably. Ideal for water quality inspection at water purification plants. Together with a dedicated cleaning solution (model 230). It is recommended to use.
- Horiba LAQUA 200 Series pH/ORP/Temperature Meter (Meter Only)atribut:
- Notes: 1-Channel
- Horiba Standard Solution pH 6.86atribut:
- Segment: Scientific
- Division: Water Quality
- HERMLE Compact CentrifugeDeskripsi:The compact centrifuge Z 207 A is ideal for medical practices and laboratories with a small number of samples. It comes with an angle rotor, which can load up to 8 x 15 ml tubes and reaches a max. speed of 6,800 rpm and accordingly 4,445 x g! The innovative control panel with “Touch-Operation” function is very user friendly and unique in its' centrifuge class.atribut:
- Speed Range (rpm): 200 - 6800
- Running Time: 59 min 50s / 10s increments; 99 h 59 min / 1 min increments
- Power (V): 100-230 (50-60 Hz)
- Include: Rotor 221.57 V01 (Angle Rotor 8 x 15 ml)
- Maximum RCF (xg): 4445
- Input Power (W): 50
- Maximum Volume (ml): 8x15 (RB); 4x15 (Falcon)
- Hanna Instruments Waterproof pHep5 pH/Temperature TesterDeskripsi:Hanna's pHep5 waterproof tester is an advanced pH meter that has many features found in more expensive portable and benchtop meters. This ergonomic meter measures from -2.00 to 16.00 pH with an accuracy of ±0.05 pH. pHep5 features automatic one or two-point calibration to known buffer, automatic temperature compensation. The large multi level LCD display shows both pH and temperature readings simultaneously, while a stability indicator is displayed to alert the user when a stable reading has been obtained. The pHep5 tester also features a replaceable pH probe that has a unique extendable cloth junction to clear any clogging that occurs.atribut:
- Automatic Shut-off: After 8 minutes of non-use
- Battery Type/Life: 1.5V (4) / approx. 300 hours of continuous use
- Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
- Ordering Information: HI98128 (pHep5) is supplied with HI73127 pH electrode, HI73128 electrode removal tool, batteries and instructions.
- pH Accuracy: +/-0.05
- Environment Temperature (°C): -5 to 50 (23 to 122 degree F); RH max 100%
- pH Calibration: Automatic, at one, two, or three points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
- pH Electrode: HI73127 replaceable pH electrode (included)
- pH Range: -2.00 to 16.00 pH
- pH Resolution: 0.01 pH
- Horiba Larutan Penyangga (pH Buffer)Deskripsi:Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.atribut:
- Volume (ml): 500
- Horiba pH/Conductivity/DO MeterDeskripsi:The LAQUA WQ-300 series smart handheld meters adopt the parameter of the sensor connected and auto-recognize the sensor information, calibration data, and measurement set-up. The key to this feature is the sensor head (available with 2m and 5m cables) to which the sensor cartridge is attached.LAQUA WQ-330-KTriple channelLarge colour graphic LCD screen (70 x 52 mm) with backlight Built-in foldable meter standIP67 waterproof and dustproofBattery and USB poweredEco-friendly, shock-proof, scratch-resistant, and non-slip Built-in sensor holdersEfficient sensor locking mechanismSensor's LED light as reading stability indicatorNo sensor adapter needed for attaching multiple sensors togetherCompatible with conventional electrodes having BNC and phono connectors and long cablesSensor status indicatorTemperature sensor indicator°C & °F temperature unitsSample ID settingDetailed calibration dataAuto stable, Auto hold, and Real time measurement modesCustomizable meter kit - up to 5 meter-sensor kit combinationsHands-free testingErgonomic designMulti-language optionsVersatile channel and adaptive displayUp to 3 simultaneous calibrations and measurements Automatic sensor recognition functionData transfer via USB or wireless communicationPrinter communication3 years meter warranty
- OHAUS STARTER Series Bench MetersDeskripsi:Backed by OHAUS’ century-old commitment to providing precise measurement, Starter 5000 provides accurate pH and ORP measurement for high-level experiments and research. Enhanced features, advanced technology, and high performance have been combined to support complex laboratory tasks requiring pH measurement.
- AS ONE Desktop pH Meteratribut:
- Package Size (mm): 385x330x155
- Horiba LAQUA 2000 Series pH/ORP/Temperature Meter Bench Top Typeatribut:
- Code No.: PH2000-S
Daftar Harga ph meter horiba Terbaru March 2026
| Horiba Compact pH Meter Laquatwin with Back Lighting | Rp6.499.900 |
| Horiba LAQUAtwin Compact pH-mV Meter | Rp4.799.900 |
| Horiba LAQUA 200 Series pH/ORP/Temperature Meter Handheld Type | Rp17.999.900 |
| Horiba LAQUA 200 Series pH/ORP/DO/Temperature Meter Handheld Type | Rp39.999.900 |
| TRUSCO Stand Magnifier | Rp759.900 |
| Horiba LAQUA 200 Series pH/ORP/Conductivity/TDS/Resistivity/Salinity/Temperature Meter Handheld Type | Rp31.999.900 |
| Horiba pH Meter | Rp92.999.900 |
| Horiba LAQUA 200 Series pH/ORP/Temperature Meter (Meter Only) | Rp12.999.900 |
| Horiba Standard Solution pH 6.86 | Rp629.900 |
| Horiba pH Sensor Head | Rp5.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/71P107361253-1.jpg)


/HERMLE%20Compact%20Centrifuge/34P111335112-1.jpg)

/9wP103688356-1.jpg)