Beli Ph Meter Tanah Digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- SK SATO Pen Type pH MeterDeskripsi:-Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.atribut:
- Measuring Range: 2.00 to 12.00 (pH)
- Resolution: 0.01pH
- Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Width x Depth x Height: 37x42x150mm
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- JENCO Benchtop Digital pH/Mv/Ion/Temp MeterDeskripsi:pH/mV/Ion benchtop meter with BNC and RS-232 for the professional chemist or technician.'- Two LCD display pH, mV, direct ion concentration and temperature.- Convenient calibration with automatic buffer recognition of US or European pH buffer sets. Quick two points ion calibration. Calibration data is stored in memory and is ready for use on power up.- User selectable resolution of up to 0.001 for greatest accuracy.- Direct read out in ion concentration to simplify ion measurements.- RS-232 computer interface with software.- AC adaptor or battery power (low battery indicator).atribut:
- Output: RS-232
- Connector: BNC and 8 Pin
- Temperature Range (°C): -5.0 to 125.0
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.5
- Range (pH): -2.00 to 16.00 / -2.000 to 16.000
- Accuracy (% F.S.): ±0.1 (±1 Digit)
- Dimensions (mm): 250x240x100
- Input Impedance (ohm): >1013
- Ion Accuracy: ±2 Digit
- Ion Range (conc): 0.0 to 119.8
- Ion Resolution (conc): 0.05 ; 0.1 or 0.2
- ORP Accuracy (% F.S.): ±0.1 (±1 Digit)
- ORP Resolution (mV): 1 / 0.1
- Operating Temperature Conditions (°C): From 0 to 50 (at 85% RH)
- Power: 100 to 240 V AC Adapter or AA x 6
- Resolution (pH): 0.01/0.001
- pH Electrode Offset Recognition: ±90 mV at 7.00 or 6.86 pH
- pH Electrode Slope Recognition: ±30% at 4.00, 4.01, 9.18 or 10.01 pH
- pH Temperature Compensation (°C): Auto/Manual -5.0 to 125.0
- Milwaukee Instrument Digital pH Pen (pH Meter Portable)Deskripsi:Penguji ekonomis Milwaukee adalah instrumen yang mudah digunakan dan berbiaya rendah untuk mengukur nilai pH, EC atau TDS yang cepat dan andal.Mengukur konduktivitas listrik adalah cara terbaik untuk memeriksa jumlah garam atau padatan terlarut (TDS) dalam air.Milwaukee menyediakan Anda dengan berbagai penguji saku yang akan memungkinkan Anda untuk mengukur dari sangat rendah hingga solusi konduktivitas yang sangat tinggi.Semua penguji EC / TDS mengkompensasi perbedaan suhu secara otomatis.PH600 adalah alat pengukur pH yang dirancang khusus untuk pasar akuarium.Prosedur kalibrasi sangat sederhana dan cepat.Tester ini memiliki 1 titik kalibrasi manual, 0,1 pH akurasi dan rentang 0,0 hingga 14,0 pH.PH600 dipasok dalam kemasan blister lengkap dengan obeng, baterai, dan instruksi kalibrasi.
- TESTO Ph MeterDeskripsi:The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricantsClever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously. Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt. The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possibleatribut:
- Measuring Rate: 2 Measurements per second
- Number of Channels: 2-channel
- Operating Temperature: 0 to +60 °C
- Protection Class: IP68
- Authorizations: CE 2014/30/EU
- Battery Life: 80 h (Auto Off 10 min)
- Battery Type: 1xCR2032
- Diameter Probe shaft (mm): 11
- Dimensions (mm): 197x33x20 110x33x20 (without Probe and TopSafe)
- Display Size: 2 lines
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 35
- Product Color : White
- Product/Housing Material: ABS
- Storage Temperature: -20 to +70 °C
- Temperature Compensation: automatic
- Weight (g): 115 (with TopSafe) 65 (without TopSafe)
- JENCO Handheld pH MeterDeskripsi:Includes:5001 pH handheld meter600P pH electrode5001F carrying case with pH 4 & 7 capsules5001 pH Handheld Meter by JencopH handheld meter with build in tabletop stand and LCD digital display. Manual temperature compensation and pH standardization calibration is via knobs and pH slope calibration is via potentiometer. Input connector is BNC type. AC/DC Powered.All solid state designLow drift and high stabilityTilt standRugged carrying caseLow costManual temperature compensation for pH measurementBattery low indicatorUL approved ac line adaptor9v batteryatribut:
- Dimensions (mm): 155x95x45
- Range (pH): 0 to 14
- Resolution (pH): pH: 0.05
- Accuracy: pH: ± 0.03 pH ± 1 Digit
- Manual Temperature Compensation (°C): 0 to 100
- Display (inch): 0.5 High LCD display
- Input Impedance (ohm): Greater Than 10exp(12)
- Power Source (V): 9 (Battery or AC Adaptor)
- JENCO Handheld pH MeterDeskripsi:5001 pH Handheld Meter by JencopH handheld meter with build in tabletop stand and LCD digital display. Manual temperature compensation and pH standardization calibration is via knobs and pH slope calibration is via potentiometer. Input connector is BNC type. AC/DC Powered.All solid state designLow drift and high stabilityTilt standRugged carrying caseLow costManual temperature compensation for pH measurementBattery low indicatorUL approved ac line adaptor9v batteryatribut:
- Dimensions (mm): 155x95x45
- Range (pH): 0 to 14
- Resolution (pH): pH: 0.05
- Accuracy: pH: ± 0.03 pH ± 1 Digit
- Manual Temperature Compensation (°C): 0 to 100
- Display (inch): 0.5 High LCD display
- Input Impedance (ohm): Greater Than 10exp(12)
- Power Source (V): 9 (Battery or AC Adaptor)
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- Lutron Soil PH MeterDeskripsi:SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.atribut:
- Dimensions (mm): 135x60x33
- Hanna Instruments Portable pH MeterDeskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- TRANS INSTRUMENTS Walk Lab pH MeterDeskripsi:Your HP9000 pH Meter utilizes an advanced embedded Microprocessor chip as the heart and brain of the Instrument. It incorporates Analog/Digital Converter, Computing, and Display into one micro-chip. This increases the reliability and greatly reduces the power consumption.atribut:
- Size (mm): 163x83x32
- Range (pH): 0-14
- Display Resolution (pH): 0.01
- Accuracy F.S. (pH): ±0.01
- Automatic Temperature Compensation (°C): 0-99.9
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- Hanna Instruments edge Dedicated pH/ORP MeterDeskripsi:Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- Hanna Instruments Digital Glass Body pH ElectrodeDeskripsi:The HI10430 is a glass body, refillable, double junction pH electrode with a built-in temperature sensor for temperature compensated measurements in a single probe design.atribut:
- Amplifier: No
- Body Material: Glass
- Connector Type: 3.5 mm connector
- Body Length (mm): 120
- Maximum Pressure (bar): 0.1
Daftar Harga Ph Meter Tanah Digital Terbaru March 2026
| Smart Sensor pH Meter | Rp539.900 |
| SHINWA pH Meter | Rp919.900 |
| SK SATO Pen Type pH Meter | Rp3.199.900 |
| Shinwa Rules Digital pH Meter | Rp1.899.900 |
| KRISBOW Digital Laser Distance Meter (Meteran Laser) | Rp739.900 |
| JENCO Benchtop Digital pH/Mv/Ion/Temp Meter | Rp16.999.900 |
| Milwaukee Instrument Digital pH Pen (pH Meter Portable) | Rp999.900 |
| TESTO Ph Meter | Rp9.999.900 |
| JENCO Handheld pH Meter | Rp7.499.900 |
| JENCO Handheld pH Meter | Rp4.899.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)























































































































































/63P104573219-2.jpg)

/egP107115520-1.jpg)








/dnP106779491-1.jpg)