Beli multimeter analog sanwa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- DV Simple MultimeterDeskripsi:Multimeter. High Quality.
- Sanwa Instrument Multimeter Analog (AVO Meter Analog)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- Sanwa Electric Instrument Analog MultimeterDeskripsi:Mirror scale adopted for scale plate Equipped with basic measurement functions for DC voltage, AC voltage, DC current, and resistance measurement With continuity check buzzer A sturdy hard case (C-CP8) with excellent storage and portability is included as standard. Circuit protection with diode The test lead uses a test lead pin tip (18 mm) that takes into consideration measurement with a removable plug-type waterproof outlet. The hard case is equipped with a dedicated storage section for the test pin cap.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Voltage (V): 10/50/250/500
- Battery Check: For 1.5V (RL=20Ω)
- Built-in Fuse: F0301 0.5A/250V/IR35A DIA5x20mm Glass tube
- Calibration Certificate: General calibration
- Continuity Check: Buzzer sounds at approximately 100 Ω or less, open voltage approximately 1.5 V
- DC Voltage (V): 0.25/2.5/10/50/250/500
- DC current (mA): 0.25/25/500
- Dimensions (H x W x D) (mm): 119x82x26
- Dimensions, Width W x Height H x Depth D (mm): 82x119x26
- Height (mm): 119
- Included Accessories: Test lead (TL-38) x 1 set, instruction manual x 1 copy, carrying case (C-CP8) x 1
- Length (mm): 26
- Mass (g): About 170
- Operation Environment: 5 to 40°C, 80% RH or less (no condensation)
- Part Number: CP8D (with calibration certificate, traceability system diagram, and test report)
- Power Supply: R6, LR6 (AA size) x 1
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 2k/20k/1M
- Type: Analog multi tester
- Width (mm): 82
- Mitutoyo Micrometer StandDeskripsi:These stands are designed to allow bench-top use with hand micrometers or other gauges.
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Hioki Multimeter Analogatribut:
- DC Voltage (V): 600
- AC Voltage (V): 600
- Direct Current (A): 0.3
- Power Supply: AA Dry Battery (R6P)x2 (accessory)
- Resistance (ohm): 3K
- Width x Depth x Height: 95x39x141mm
- Mitutoyo Micrometer Head Mounting Fixture B-1atribut:
- Mitutoyo Part Number: 303568
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Sanwa Semi Automatic Strapping Machineatribut:
- Dimensions (W x L x H) (mm): 560x900x740
- Strap Width (mm): 9 to 15
- Strapping Speed (s/strap): 2.5
- TEKIRO Hex Key Short Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 8 PCS MM (PENDEK) /KUNCI L SETTEKIRO Kunci L set 8 pcs pendek merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal . Terbuat dari material berkualitas Kuat dan awet.Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2Ukuran :2 - 10 MM(2 MM), (2, 5 MM), (3 MM), (4 MM), (5 MM), (6 MM), (8 MM), (10 MM)atribut:
- Size (mm): 2 - 10
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
Daftar Harga multimeter analog sanwa Terbaru October 2026
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| KRISBOW Multimeter Analog (AVO Meter Analog) | Rp94.900 |
| DV Simple Multimeter | Rp60.900 |
| Sanwa Instrument Multimeter Analog (AVO Meter Analog) | Rp2.199.900 |
| Sanwa Electric Instrument Analog Multimeter | Rp2.799.900 |
| Mitutoyo Micrometer Stand | Rp609.900 |
| JLD Tool Kit Set (Set Perkakas) | Rp86.900 |
| Sanwa Instrument Analog Multitester | Rp1.599.900 |
| Sanwa Instrument Multimeter Digital Pocket Size (Multitester) | Rp759.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qrP103699963-1.jpg)
/ivP102049679-5.jpg)
/2bP101515083-3.jpg)

/qiP103699954-1.jpg)


/gpP106178601-1.jpg)

/6yP104714250-1.jpg)
/60P101517216-4.jpg)

/13P105659039-1.jpg)


/P102091494-1.jpg)

/Sanwa%20Semi%20Automatic%20Strapping%20Machine/5zP103501215-1.jpg)
/rnP101003995-2.jpg)
/dnP106779491-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)