Beli multimeter sanwa analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanwa Instrument Analog Multimeter (Multitester)
    Mulai

    Rp1.299.900

    Sanwa Instrument Analog Multimeter (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  2. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
  3. Mitutoyo Micrometer Stand
    Mulai

    Rp609.900

    Mitutoyo Micrometer Stand
    Deskripsi:
    These stands are designed to allow bench-top use with hand micrometers or other gauges.
  4. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  5. Sanwa Electric Instrument Analog Multimeter
    Mulai

    Rp2.599.900

    Sanwa Electric Instrument Analog Multimeter
    Deskripsi:
    Mirror scale adopted for scale plate Equipped with basic measurement functions for DC voltage, AC voltage, DC current, and resistance measurement With continuity check buzzer A sturdy hard case (C-CP8) with excellent storage and portability is included as standard. Circuit protection with diode The test lead uses a test lead pin tip (18 mm) that takes into consideration measurement with a removable plug-type waterproof outlet. The hard case is equipped with a dedicated storage section for the test pin cap.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • AC Voltage (V): 10/50/250/500
    • Battery Check: For 1.5V (RL=20Ω)
    • Built-in Fuse: F0301 0.5A/250V/IR35A DIA5x20mm Glass tube
    • Calibration Certificate: General calibration
    • Continuity Check: Buzzer sounds at approximately 100 Ω or less, open voltage approximately 1.5 V
    • DC Voltage (V): 0.25/2.5/10/50/250/500
    • DC current (mA): 0.25/25/500
    • Dimensions (H x W x D) (mm): 119x82x26
    • Dimensions, Width W x Height H x Depth D (mm): 82x119x26
    • Height (mm): 119
    • Included Accessories: Test lead (TL-38) x 1 set, instruction manual x 1 copy, carrying case (C-CP8) x 1
    • Length (mm): 26
    • Mass (g): About 170
    • Operation Environment: 5 to 40°C, 80% RH or less (no condensation)
    • Part Number: CP8D (with calibration certificate, traceability system diagram, and test report)
    • Power Supply: R6, LR6 (AA size) x 1
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resistance (Ω): 2k/20k/1M
    • Type: Analog multi tester
    • Width (mm): 82
  6. JLD Tool Kit Set
    Mulai

    Rp86.900

  7. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp229.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
    atribut:
    • DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
    • AC Voltage (V): 10, 50, 250, 1000
    • Power Supply (V): 9, 1.5x2
    • Resistance (kΩ): 2, 20, 200, 2000, 20000
  8. Mitutoyo Micrometer Head Mounting Fixture B-1
    Mulai

    Rp409.900

    Mitutoyo Micrometer Head Mounting Fixture B-1
    atribut:
    • Mitutoyo Part Number: 303568
  9. Hioki Analog Multitester (Alat Ukur)
    Mulai

    Rp1.199.900

    Hioki Analog Multitester (Alat Ukur)
    atribut:
    • Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
    • Dimensions (mm): 95x141x39
    • Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
    • Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
  10. Sanwa Instrument Analog Multitester
    Mulai

    Rp1.799.900

    Sanwa Instrument Analog Multitester
    atribut:
    • Direct Current (A): 0.3
    • Power Supply: AA batteries (R6P)x2 (included)
    • Resistance (ohm): 200M
    • Voltage (V): 600 (DC); 600 (AC)
  11. Pro'sKit Anti-Hot Desoldering Wick
    Mulai

    Rp80.900

    Pro'sKit Anti-Hot Desoldering Wick
    Deskripsi:
    - Anti-scald Design- Stainless Steel Mouth- High Quality Desoldering Braid with unique no clean flux.
    atribut:
    • Dimensions (mm): 101x47.5x18.5
  12. Niigata Seiki (SK) Steel Pin Gauge (Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

    Niigata Seiki (SK) Steel Pin Gauge (Set)
    atribut:
    • Material: Steel
    • Step: 0.01
  13. DV Simple Multimeter
    Mulai

    Rp53.900

    DV Simple Multimeter
    Deskripsi:
    Multimeter. High Quality.
  14. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  15. Wipro Multitester Analog
    Rating:
    60% of 100
    (1)
    Mulai

    Rp139.900

    Wipro Multitester Analog
    Deskripsi:
    DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connector
    atribut:
    • Color: Black
  16. Sanwa Semi Automatic Strapping Machine
    Mulai

    Rp11.999.900

    Sanwa Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 560x900x740
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2.5
Daftar Harga multimeter sanwa analog Terbaru March 2026
Sanwa Instrument Analog Multimeter (Multitester)Rp1.299.900
Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Rp969.900
Mitutoyo Micrometer StandRp609.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
Sanwa Electric Instrument Analog MultimeterRp2.599.900
JLD Tool Kit SetRp86.900
KRISBOW Analog Multimeter (Multitester)Rp229.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
Mitutoyo Micrometer Head Mounting Fixture B-1Rp409.900
Hioki Analog Multitester (Alat Ukur)Rp1.199.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)