Sanwa Electric Instrument Analog Multimeter

Sebelum PPN:
Rp2.799.900
Spesifikasi
AC Voltage (V)10/50/250/500
Battery CheckFor 1.5V (RL=20Ω)
Built-in FuseF0301 0.5A/250V/IR35A DIA5x20mm Glass tube
Calibration CertificateGeneral calibration
Continuity CheckBuzzer sounds at approximately 100 Ω or less, open voltage approximately 1.5 V
DC Voltage (V)0.25/2.5/10/50/250/500
DC current (mA)0.25/25/500
Dimensions (H x W x D) (mm)119x82x26
Dimensions, Width W x Height H x Depth D (mm)82x119x26
Height (mm)119
Included AccessoriesTest lead (TL-38) x 1 set, instruction manual x 1 copy, carrying case (C-CP8) x 1
Length (mm)26
Mass (g)About 170
Operation Environment5 to 40°C, 80% RH or less (no condensation)
Part NumberCP8D (with calibration certificate, traceability system diagram, and test report)
Power SupplyR6, LR6 (AA size) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)2k/20k/1M
TypeAnalog multi tester
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mirror scale adopted for scale plate Equipped with basic measurement functions for DC voltage, AC voltage, DC current, and resistance measurement With continuity check buzzer A sturdy hard case (C-CP8) with excellent storage and portability is included as standard. Circuit protection with diode The test lead uses a test lead pin tip (18 mm) that takes into consideration measurement with a removable plug-type waterproof outlet. The hard case is equipped with a dedicated storage section for the test pin cap.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan