Beli motor gearbox di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GLOBE Airmotor Vane Motor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    GLOBE Airmotor Vane Motor
    Deskripsi:
    The smallest vane motor in our programOur motors can endure overload for a long amount of time and can even be blocked completely without damage to the motor. Because of their design our pneumatic motors are safe, self cooling and therefor suitable to be used in explosive environments and/or other extreme conditions such as humidity and high temperatures. The V1 are standard supplied according to the ATEX regulations. The power and speed are easily adjusted by pressure and air flow. Available in stainless steel.
  2. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  3. KRISBOW Gearbox Housing
    Mulai

    Rp1.099.900

    KRISBOW Gearbox Housing
    Deskripsi:
    GEARBOX HOUSING FOR 10125329
    atribut:
    • Dimensions (mm): 60x15x20
    • Color: Yellow
    • Dimensions (cm): 60x15x20
  4. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  5. Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    20%
    Mulai

    Rp879.900

    Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    Deskripsi:
    Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
  6. Revco Worm Gear WPX Type 50
    Mulai

    Rp849.900

    Revco Worm Gear WPX Type 50
    atribut:
    • Dimension A (mm): 175
    • Dimension AB (mm): 105
    • Dimension B (mm): 145
    • Dimension BB (mm): 95
    • Dimension BC (mm): 50
    • Dimension CC (mm): 50
    • Dimension E1 (mm): 93
    • Dimension E2 (mm): 102
    • Dimension F (mm): 90
    • Dimension G (mm): 14
    • Dimension I (mm): 0.5
    • Dimension M (mm): 220
    • Dimension N (mm): 116
    • Dimension Z (mm): 11
    • Input Shaft (TxV) (mm): 4x2.5
    • Input Shaft HS (mm): 30
    • Input Shaft U (mm): 12
    • Output Shaft LS (mm): 40
    • Output Shaft S (mm): 17
    • Output Shaft WxY (mm): 5x3
    • Size: 50
  7. CHAR-LYNN Hydraulic Motor
    Mulai

    Rp13.999.900

    CHAR-LYNN Hydraulic Motor
    Deskripsi:
    Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
    atribut:
    • UNSPSC: 26101613
    • Port Location: Side
    • Shaft Dia. (in): 1
    • Shaft Length (in): 1.75
    • Shaft Type: Keyed
  8. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  9. Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 2P
  10. ORIENTAL MOTOR Gear Head Flange Mounting Type (Kepala Gearbox)
    Mulai

    Rp3.199.900

    ORIENTAL MOTOR Gear Head Flange Mounting Type (Kepala Gearbox)
    Deskripsi:
    This type has a mounting flange on the gearhead. The motor and gearhead can be fixed in advance before being assembled into the device.
    atribut:
    • Motor Mounting Angle (mm): 90
    • Motor Type: Gear head
    • Shaft: GU gear cutting
    • Type: Ball bearing type
  11. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  12. LEESON AC Gearmotor (Motor Listrik)
    Mulai

    Rp18.999.900

    LEESON AC Gearmotor (Motor Listrik)
    Deskripsi:
    Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
    atribut:
    • UNSPSC: 20101617
    • Application: Inverter Duty
    • Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
    • Brake Type: None
    • Frequency (Hz): 60
    • Housing Material: Rolled Steel
    • Housing Material Finish: Black High Gloss Enamel
    • Inverter Rated: Yes
    • Keyway Type (sq.inxinch): 0.18x1
    • Lubrication: Permanent Heavy Duty Gear Oil
    • Maximum Ambient Temperature (°F): 104
    • Motor Duty Class: Continuous
    • Motor Enclosure: Totally Enclosed Fan-Cooled
    • Motor Insulation Class: F
    • Motor Type: 3-Phase
    • Mount Type: Horizontal or Vertical Shaft Down
    • Mounting Orientation: HorizontalVertical with Shaft Down
    • Number of Output Shafts: 1
    • Phase: Three
    • Rotation: CW/CCW
    • Service Factor: 1
    • Standards: CE Y; CSA Y; UL
    • Thermal Protection: None
  13. Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K Asia
    Mulai

    Rp1.399.900

    Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K Asia
    Deskripsi:
    Motor Induksi 15W Fasa Tunggal 220V Koneksi Model Kabel
    atribut:
    • Shaft/Gear Type: Pinion Shaft GN type
    • Rated Speed (rpm): 1450
    • Capacitor: Included
    • Voltage (V): 220
  14. Agaf Automation RAS Series Precision Planetary Gearbox
    Mulai

    Rp17.999.900

    Agaf Automation RAS Series Precision Planetary Gearbox
    Deskripsi:
    European High Precision High Torque Planetary Gearbox RAS1.High precisionThe backlash is less than 3 arcmin and the positioning is accurate.2.High rigidity & torqueThe use of integral ball bearings greatly improves the rigidity and torque.3.High load capacityThe main output shaft adopts taper roller bearing to greater increase the radial and axial force.4.Methods of flange and connectorIt can be installed on any motor in the world.5. No grease leakageThe use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.6.Convenient maintenanceNo need to replace the grease in the product life period, and the installation is more convenient.Reducer Rotary Inertia1. Ratio (i=Nin/Nout)2. When output speed is 100rpm, acting on the output shaft center position3. *Continuous operation, service life is 10000hrs
    atribut:
    • Lubrication: Synthetic Grease
    • Maximum Output Torque (N m): 3 Times of Nominal Output Torque
    • Mounting Position: Any Direction
    • Operating Temperature (°C): -15 to +90
    • Output Shaft Keyway: S2 : Standard (Keyway)
    • Protection Class: IP65
    • Service Life (hour): 20000
  15. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
Daftar Harga motor gearbox Terbaru October 2026
TRANZGEAR WPDO Series Gearbox Worm ReducerRp999.900
GLOBE Airmotor Vane MotorRp6.799.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp1.199.900
TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 StageRp6.299.900
KRISBOW Gearbox HousingRp1.099.900
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) (Gearbox Cacing)Rp1.699.900
Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)Rp879.900
Revco Worm Gear WPX Type 50Rp849.900
TRANZGEAR WPDO with Motor Series Gearbox Worm ReducerRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)