Beli gearbox mesin cuci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp999.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  3. Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    Mulai

    Rp8.599.900

    Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
    • Frequency (Hz): 50
  4. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  5. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  6. TRANZGEAR WPS Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPS Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  7. TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange)
    Mulai

    Rp1.799.900

    TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange)
    atribut:
    • Ratio: 1:10-1:100
    • Input Speed (rpm): 1400.0
  8. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    64%
    Mulai

    Rp319.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  9. LEESON AC Gearmotor
    Mulai

    Rp13.999.900

    LEESON AC Gearmotor
    Deskripsi:
    Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
    atribut:
    • UNSPSC: 20101617
    • Application: Inverter Duty
    • Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
    • Brake Type: None
    • Frequency (Hz): 60
    • Housing Material: Rolled Steel
    • Housing Material Finish: Black High Gloss Enamel
    • Inverter Rated: Yes
    • Keyway Type (sq.inxinch): 0.18x1
    • Lubrication: Permanent Heavy Duty Gear Oil
    • Maximum Ambient Temperature (°F): 104
    • Motor Duty Class: Continuous
    • Motor Enclosure: Totally Enclosed Fan-Cooled
    • Motor Insulation Class: F
    • Motor Type: 3-Phase
    • Mount Type: Horizontal or Vertical Shaft Down
    • Mounting Orientation: HorizontalVertical with Shaft Down
    • Number of Output Shafts: 1
    • Phase: Three
    • Rotation: CW/CCW
    • Service Factor: 1
    • Standards: CE Y; CSA Y; UL
    • Thermal Protection: None
  10. KRISBOW Gearbox Housing
    Mulai

    Rp1.099.900

    KRISBOW Gearbox Housing
    Deskripsi:
    GEARBOX HOUSING FOR 10125329
    atribut:
    • Dimensions (mm): 60x15x20
    • Color: Yellow
    • Dimensions (cm): 60x15x20
  11. Agaf Automation RAB Series Precision Planetary Gearbox
    Mulai

    Rp11.999.900

    Agaf Automation RAB Series Precision Planetary Gearbox
    Deskripsi:
    High Precision High Torque Planetary Gearbox RABThe surface of the gear box is treated with electroless Nickel, and the plate is treated with blue anode to improve the tolerance and corrosion resistance of the environment.- Lowest backlash- High efficiency 95%- Life time lubricationReducer Rotary Inertia1. The Max. acceleration torque T2B=60% of T2NOT.2. When output speed is 100rpm, inertia acts on the ouput shaft center position.3. 3-stage big ratios are not in the above table.
    atribut:
    • Output Shaft Keyway: S2 : Standard (Keyway)
  12. Daytona Repair Kit
    Mulai

    Rp769.900

    Daytona Repair Kit
    atribut:
    • Compatible: For radial clutch master cylinder (vertical type)
    • Type: phi 19 radial clutch-only
Daftar Harga gearbox mesin cuci Terbaru January 2026
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp999.900
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
Varitron Cycloidal Gear Motor Horizontal Mounting Complete with MotorRp8.599.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only)Rp729.900
TRANZGEAR WPO Series Gearbox Worm ReducerRp789.900
TRANZGEAR WPX Series Gearbox Worm ReducerRp789.900
TRANZGEAR WPS Series Gearbox Worm ReducerRp789.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange)Rp1.799.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp319.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)