LEESON AC Gearmotor (Motor Listrik)

Sebelum PPN:
Rp18.999.900 - Rp25.999.900
Spesifikasi
UNSPSC20101617
ApplicationInverter Duty
Bearing TypeGearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
Brake TypeNone
Frequency (Hz)60
Housing MaterialRolled Steel
Housing Material FinishBlack High Gloss Enamel
Inverter RatedYes
Keyway Type (sq.inxinch)0.18x1
LubricationPermanent Heavy Duty Gear Oil
Maximum Ambient Temperature (°F)104
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Fan-Cooled
Motor Insulation ClassF
Motor Type3-Phase
Mount TypeHorizontal or Vertical Shaft Down
Mounting OrientationHorizontalVertical with Shaft Down
Number of Output Shafts1
PhaseThree
RotationCW/CCW
Service Factor1
StandardsCE Y; CSA Y; UL
Thermal ProtectionNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
Feature
AC Gearmotor Number of Output Shafts 1 Motor Type 3-Phase Motor Enclosure Totally Enclosed Fan-Cooled Nameplate Speed 16 RPM Maximum Torque 391 in-lb Overhung Load Capacity 237 ft-lb Rotation CW/CCW Mounting Orientation Horizontal Vertical with Shaft Down Operating Voltage 208-230V AC Inverter Rated Yes Gear Ratio 103 1 Brake Type None Shaft Orientation Parallel Motor Insulation Class F Motor Duty Class Continuous AGMA Gear Class Class 9 Application Inverter Duty

Ulasan Produk

Tidak ada ulasan