Beli motor gearbox 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stageatribut:
- Stage: 3
- Nissei Gearmotor G3 Series (Motor Listrik)atribut:
- Output (kW): 0.4
- Power Supply: Three-phase
- Frequency (Hz): 50/60/60
- Frame Number (mm): 28
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Nissei Gear Motor H2 Series (Motor Listrik)atribut:
- Output (kW): 0.2
- Power Supply: 3 Phase
- Voltage (V): 380/400/400/440
- Rated Rotation Speed (rpm): 1390/1400/1680/1710
- Frame Number (mm): 22 (and output shaft diameter)
- Shaft Shape: Shaft with keyway
- M Code: 31754023
- Mounting Method: Leg
- Output Shaft Rotation Speed at 50/60Hz (rpm): 60/72
- Rated Current (A): 0.56/0.56/0.5/0.5
- Rotation Speed at 50/60Hz (rpm): 60/72
- Standard: CE, UL, CCC
- usage environment: Indoor
- TRANZGEAR Helical Gear Motor (W/O Motor TR-37)atribut:
- Type: TR-37
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stageatribut:
- Stage: 2
- TRANZGEAR Helical Gear Motor (C/W Motor TR-107)atribut:
- Type: TR-107
- TRANZGEAR Helical Gear Motor (C/W Motor TR-67)atribut:
- Type: TR-67
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- TRANZGEAR Helical Gear Motor (C/W Motor TR-147)atribut:
- Stage: 3
- Type: TR-147
- TRANZGEAR Helical Gear Motor (C/W Motor TR-97)atribut:
- Type: TR-97
- NORD AC Gearmotor (Motor Listrik)atribut:
- UNSPSC: 20101617
- Application: Power Transmission
- Bearing Type: Ball
- Brake Type: None
- Frequency (Hz): 60
- Maximum Ambient Temperature (°F): 104
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal
- Mounting Orientation: Horizontal
- Number of Output Shafts: 1
- Operating Voltage (V): 230/460 AC
- Phase: Three
- Rotation: CW/CCW
- Standards: CE Certified; CSA Certified; UL Recognized
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)Deskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Compatible with Media Type: Water
- Maximum RPM: 3500
- Priming: Manual
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
Daftar Harga motor gearbox 3 phase Terbaru October 2026
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stage | Rp6.299.900 |
| Nissei Gearmotor G3 Series (Motor Listrik) | Rp11.999.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| Nissei Gear Motor H2 Series (Motor Listrik) | Rp8.199.900 |
| TRANZGEAR Helical Gear Motor (W/O Motor TR-37) | Rp3.499.900 |
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stage | Rp5.999.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-107) | Rp25.999.900 |
| TRANZGEAR Helical Gear Motor 3 Phase Gear | Rp4.199.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-67) | Rp8.899.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/7fP108400267-1.jpg)
/ftP104661569-2.jpg)
/43P108429147-1.jpg)
/jdP106180697-1.jpg)

/rqP106180998-1.jpg)

/n9P106180837-1.jpg)
/2tP102120101-2.jpg)
/qkP108074956-1.jpg)
/j9P105378693-1.jpg)
/24P106181076-1.jpg)
/qgP106180952-1.jpg)
/bfP109570411-1.jpg)
/P101002706-1.jpg)
/kvP109560751-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)