Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)

Sebelum PPN:
Rp739.900 - Rp93.999.900
Spesifikasi
Speed (rpm)3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D_
_x000D_
AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D_
_x000D_
> TEFC, Insulation Class F, IP55, 50HZ_x000D_
> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_
> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing

Ulasan Produk

Tidak ada ulasan