Beli gearbox motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LEESON AC Gearmotor (Motor Listrik)Deskripsi:Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.atribut:
- UNSPSC: 20101617
- Application: Inverter Duty
- Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
- Brake Type: None
- Frequency (Hz): 60
- Housing Material: Rolled Steel
- Housing Material Finish: Black High Gloss Enamel
- Inverter Rated: Yes
- Keyway Type (sq.inxinch): 0.18x1
- Lubrication: Permanent Heavy Duty Gear Oil
- Maximum Ambient Temperature (°F): 104
- Motor Duty Class: Continuous
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal or Vertical Shaft Down
- Mounting Orientation: HorizontalVertical with Shaft Down
- Number of Output Shafts: 1
- Phase: Three
- Rotation: CW/CCW
- Service Factor: 1
- Standards: CE Y; CSA Y; UL
- Thermal Protection: None
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Agaf Automation RAS Series Precision Planetary GearboxDeskripsi:European High Precision High Torque Planetary Gearbox RAS1.High precisionThe backlash is less than 3 arcmin and the positioning is accurate.2.High rigidity & torqueThe use of integral ball bearings greatly improves the rigidity and torque.3.High load capacityThe main output shaft adopts taper roller bearing to greater increase the radial and axial force.4.Methods of flange and connectorIt can be installed on any motor in the world.5. No grease leakageThe use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.6.Convenient maintenanceNo need to replace the grease in the product life period, and the installation is more convenient.Reducer Rotary Inertia1. Ratio (i=Nin/Nout)2. When output speed is 100rpm, acting on the output shaft center position3. *Continuous operation, service life is 10000hrsatribut:
- Lubrication: Synthetic Grease
- Maximum Output Torque (N m): 3 Times of Nominal Output Torque
- Mounting Position: Any Direction
- Operating Temperature (°C): -15 to +90
- Output Shaft Keyway: S2 : Standard (Keyway)
- Protection Class: IP65
- Service Life (hour): 20000
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- PEI GONG Helical Gear Motor Foot Mountingatribut:
- Phasa: 3Phase
- Voltage (V): 220/380
- Frequency (Hz): 50/60
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stageatribut:
- Stage: 2
- Marelli Motori Electric Motor B35 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stageatribut:
- Stage: 3
- OTG Induction Motoratribut:
- Phasa: 3Phase
- Number of Pole: 4Pole
- GLOBE Airmotor Vane MotorDeskripsi:The smallest vane motor in our programOur motors can endure overload for a long amount of time and can even be blocked completely without damage to the motor. Because of their design our pneumatic motors are safe, self cooling and therefor suitable to be used in explosive environments and/or other extreme conditions such as humidity and high temperatures. The V1 are standard supplied according to the ATEX regulations. The power and speed are easily adjusted by pressure and air flow. Available in stainless steel.
- GLOBE Airmotor Vane Motor with Worm GearboxDeskripsi:More precision and accuracyThe GLOBE vane air motors are available with worm, coaxial and planetary gearboxes. The gearboxes are mounted directly onto the vane motors. This design makes them compact and well protected from external influences.The gearboxes are compatible with all our vane airmotors, available in stainless steel and with ATEX-Certification.atribut:
- Maximum Power (hp/kW): Up until 19 / 4
- TRANZGEAR Helical Gear Motor (C/W Motor TR-147)atribut:
- Stage: 3
- Type: TR-147
- TRANZGEAR WPO Series Gearbox Worm ReducerDeskripsi:Single WP Series
- BOSCH Cordless Drill (Mesin Bor Baterai)atribut:
- Battery Type: Lithium-ion
- Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
- No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
- Torque (N m): 14/30/- (soft/hard/max)
- Torque settings: 20+1
- Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
- Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
Daftar Harga gearbox motor Terbaru October 2026
| LEESON AC Gearmotor (Motor Listrik) | Rp18.999.900 |
| TRANZGEAR WPA Series Gearbox Worm Reducer | Rp749.900 |
| TRANZGEAR WPDA with Motor Series Gearbox Worm Reducer | Rp2.099.900 |
| Agaf Automation RAS Series Precision Planetary Gearbox | Rp17.999.900 |
| TRANZGEAR WPDX with Motor Series Gearbox Worm Reducer | Rp2.099.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| PEI GONG Helical Gear Reducer Vertical Mounting | Rp5.099.900 |
| PEI GONG Helical Gear Motor Foot Mounting | Rp5.599.900 |
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stage | Rp5.999.900 |
| Marelli Motori Electric Motor B35 (Dinamo Motor Listrik) | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o7P109565871-1.jpg)




/j9P105378693-1.jpg)



/j6P104084690-1.jpg)






/24P106181076-1.jpg)


/mmP114357814-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)