CHAR-LYNN Hydraulic Motor

Sebelum PPN:
Rp13.999.900 - Rp21.999.900
Spesifikasi
UNSPSC26101613
Port LocationSide
Shaft Dia. (in)1
Shaft Length (in)1.75
Shaft TypeKeyed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
Feature
Hydraulic Motor 4.5 cu in/rev Displacement Continuous Torque 1 044 in-lb Flange Mount 1.75 in Pilot 4 Bolt 1/2 in NPT Port Size Side Port Location Shaft Dia 1 in Min Oil Viscosity 100 SUS Max RPM 760 RPM Pressure Rating 1800 psi Shaft Type Keyed Max Oil Temp 180 Degrees F Shaft Length 1.75 in Length 5.6 in Height 3.31 in Mounting Plate Width 3.31 in

Ulasan Produk

Tidak ada ulasan