Beli milwaukee tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Tool Box (Box Perkakas)
    Mulai

    Rp499.900

    MILWAUKEE Tool Box (Box Perkakas)
    Deskripsi:
    Milwaukee PACKOUT storage totes have a deep, undivided storage space for bulky items and an open top for full access to load and unload tools. These plastic totes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
    atribut:
    • UNSPSC: 31160000
  2. MILWAUKEE Packout
    Mulai

    Rp219.900

    MILWAUKEE Packout
    Deskripsi:
    Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
    atribut:
    • UNSPSC: 31160000
  3. MILWAUKEE Cartridge Filter
    Mulai

    Rp579.900

    MILWAUKEE Cartridge Filter
    Deskripsi:
    Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • Filter Product Grouping: Cartridge Filter
  4. MILWAUKEE Cordless Impact FUEL Wrench
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact FUEL Wrench
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  5. MILWAUKEE Ratcheting Double Box End Wrench
    Mulai

    Rp4.699.900

    MILWAUKEE Ratcheting Double Box End Wrench
    atribut:
    • Handle Type: Ergonomic
    • Material: Forged Steel
    • Finish: Natural
    • Box End Type: 4-Point Box End
    • Head Offset Angle (°): 0
    • Head Thickness (mm): 53
    • Head Type: Standard
    • Measurement Type: SAE
    • Min. Arc Swing (°): 10.5
    • Tether Style: Tether Ready
    • Wrench Length Style: Standard
    • Wrench Product Grouping: Wrenches
    • Wrench Shape: Straight
  6. MILWAUKEE Impact Wrench
    Mulai

    Rp4.399.900

    MILWAUKEE Impact Wrench
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  7. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  8. MILWAUKEE Gerinda Tangan dengan Gagang
    Mulai

    Rp1.699.900

    MILWAUKEE Gerinda Tangan dengan Gagang
    Deskripsi:
    Contain:- Side handle- Spanner / wrench- Outer flange nut- Inner flange nut- Guard
    atribut:
    • Disc Diameter (mm): 125
    • Size (inch): 5
    • Spindle Diameter & Thread: M14
    • Cutting Depth (mm): 31
    • Cable Length (m): 4
    • Dimension (LxWxH) (mm): 285x65x105
    • No Load Speed (rpm): 0-11000
    • Power (W): 1200
  9. MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus
    Mulai

    Rp10.999.900

    MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus
    atribut:
    • Modes: 3-Mode: Rotary Hammer Hammer Only Rotation Only
    • Tool Reception: SDS-Plus
    • Handle Style: D-Handle
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  10. MILWAUKEE Cordless Impact Driver
    Mulai

    Rp7.899.900

    MILWAUKEE Cordless Impact Driver
    Deskripsi:
    These battery-powered impact drivers are made by Milwaukee. They use an impact force to increase torque when making holes and driving fasteners. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  11. MILWAUKEE Drill
    Mulai

    Rp9.999.900

    MILWAUKEE Drill
    Deskripsi:
    Corded pistol-grip drills position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during drilling and driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces. The pistol grip has a trigger switch that is pressed to activate the drill. Corded tools plug into an outlet to allow longer run times than cordless tools for repetitive tasks where many holes are being drilled, for drilling through hard or thick materials, and for applications where portability isn't a concern. They maintain full power during operation and don't have batteries that require recharging.
    atribut:
    • Chuck Material: Metal
    • Handle Material: Plastic/Metal
    • Voltage (V): 120 AC
    • Power Source: Corded
    • Handle Type: Spade Grip
    • Cord Length (ft): 8
    • Drilling Capacity in Wood (inch): 1 1/2
    • Number of Clutch Settings: 1
    • Switch Type: Trigger
    • Throttle Type: Trigger
  12. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  13. MILWAUKEE Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    MILWAUKEE Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser Distance Meter MILWAUKEE memberikan pengukuran cepat dan presisi dengan berbagai fungsi seperti area, volume, dan pengukuran tak langsung. Ideal untuk kontraktor, surveyor, dan profesional bangunan.
    atribut:
    • Dimensions (inch): 4.2x1.9x0.9
    • Battery Type: AAA
    • Distance Meter Functions: Distance
    • Features: Side-Shot Button
    • Indoor/Outdoor: Indoor, Outdoor
  14. MILWAUKEE Oscillating Tool
    Mulai

    Rp4.699.900

    MILWAUKEE Oscillating Tool
    Deskripsi:
    These oscillating tools are powered by Milwaukee batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.brbrMilwaukee oscillating tools have a universal mounting interface that provides a direct fit with blades that are oscillating interface system (OIS) compatible. It can also accept adapters for some non-OIS blades. Tools with a universal open back allow tool-free blade changes when used with Milwaukee OPEN-LOK blades.
    atribut:
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Power Source: Cordless
    • Handle Type: In-Line
    • Number of Speed Settings: 12
    • Fits Accessory Brand: Milwaukee
    • Oscillation Angle (°): 3.2
  15. KTC 1/2inch Sq. Impact Wrench
    Mulai

    Rp2.499.900

    KTC 1/2inch Sq. Impact Wrench
    Deskripsi:
    Insertion angle : 12.7 sq. (With pin hole) Air inlet R1 / 4 (PT1/4) Used air hose inner diameter 8 mm or more Housing material : Aluminum Rotation switching lever can be changed left and right, so one-handed operation is possible regardless of right-handed or left-handed.
    atribut:
    • Capacity Bolt: M16
  16. MILWAUKEE Mini Cutter
    Mulai

    Rp559.900

    MILWAUKEE Mini Cutter
    Deskripsi:
    The Milwaukee 1" Mini Copper Tubing Cutter is designed to be the most durable mini cutter on the market. Featuring a Proprietary Adjustment Mechanism, Milwaukee Mini Tubing Cutters are engineered for 5X Longer Life. For added durability and extended performance, Chrome Rollers provide best in class rust protection. An Easy Grip Knob allows faster adjustment and easier use.
  17. KO-KEN Drain Plug Key Set
    Mulai

    Rp1.099.900

    KO-KEN Drain Plug Key Set
    atribut:
    • TRUSCO Number: 811-7672
  18. Sola Penggaris Lipat
    Mulai

    Rp169.900

    Sola Penggaris Lipat
    Deskripsi:
    Penggaris LipatPenggaris lipat SOLA menawarkan presisi dan kualitas sesuai akurasi kelas III standar EC. Baik bahan kayu atau plastik pilihan, penggaris lipat kami menawarkan elastisitas yang tinggi dan masa pakai yang sangat lama. Penggaris-penggaris ini baru akan dijual setelah melalui pengujian yang ketat. TOLERANSI PENGUKURANSemua aturan pengukuran SOLA sesuai dengan akurasi kelas III standar EC. Tingkat akurasi ini harus tertera pada penggaris dalam bentuk yang sudah dientukan oleh standar-standar ini. PELINDUNG PERNIS/KAYUSemua tepian dan ujung penggaris lipat kayu dicelupkan ke dalam pernis campur air sebanyak dua kali. Lapisan pernis akan mengeras karena terkena sinar UV. Hal ini membuat penggaris menjadi tahan lama. SENDI/ENGSELEngsel penggaris lipat SOLA terbuat dari baja Swedia berlapis epoksi bermutu tinggi, dan dengan demikian penggaris ini tidak akan rusak meski dilanda cuaca ekstrim
    atribut:
    • Material: Nordic Birch
    • Surface: Lacquered natural
    • Section Thickness: 2.4 mm
    • Joints: Steel, epoxy-coated
Daftar Harga milwaukee tools Terbaru March 2026
MILWAUKEE Tool Box (Box Perkakas)Rp499.900
MILWAUKEE PackoutRp219.900
MILWAUKEE Cartridge FilterRp579.900
MILWAUKEE Cordless Impact FUEL WrenchRp8.899.900
MILWAUKEE Ratcheting Double Box End WrenchRp4.699.900
MILWAUKEE Impact WrenchRp4.399.900
MILWAUKEE Hole Saw KitRp1.199.900
MILWAUKEE Gerinda Tangan dengan GagangRp1.699.900
MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS PlusRp10.999.900
MILWAUKEE Cordless Impact DriverRp7.899.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)