Beli milwaukee m18 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE M18 FUEL Duplex Nailer (Paku Tembak)atribut:
- UNSPSC: 31160000
- MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Deskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Impact Wrench Torque (Mesin Pembuka Baut Baterai)Deskripsi:M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability.atribut:
- Anvil: 1/2
- Battery Platform: M18™ REDLITHIUM™-ION
- Battery Voltage (V): 18
- Fuel Gauge: Yes
- Impact Rate (ipm): 0-900/2100/3100
- LED Light: Yes
- Length (mm): 152
- No Load Speed (rpm): 0-1250/1950/2575/1325
- Nut Busting Torque (N m): 881
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE M18 FUEL 2-Tool Combo Kit (Set Drill Perkakas)atribut:
- UNSPSC: 31160000
- MILWAUKEE HighTorque Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durabilityatribut:
- Impact Rate (ipm): 750/930/1200/1440
- Max Bolt Diameter: M48
- Maximum Torque (N m): 1180/1254/1966/2576
- No Load Speed (rpm): 600/700/900/1200
- Nut Busting Torque (N m): 2711
- Tool Reception: 1\" Square w/ Friction Ring
- MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Deskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)atribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 18
- MILWAUKEE LED Pivoting Area Light Bare Unit (Lampu kerja)atribut:
- Hands-free: Magnet and Keyhole
- Head Rotation: 110° Pivoting Light Head
- IP Rating: 54
- Lumens: 700 (high)/250 (low)
- No. of Mode: High/Low
- Runtime (hour): 8 (high)/24 (low) (Runtime on 4.0Ah)
- Voltage (V): 12
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- MILWAUKEE Cordless Impact Drill Driver M18 Fuel (Mesin Bor Baterai)Deskripsi:The POWERSTATE brushless motor supports a wide range of applications.The newly designed motor delivers 30% more power than the previous generation.The maximum torque of 158 Nm and the newly designed heat dissipation electronic circuitry enable continuous operation under high loads.The smallest head length in its class (175 mm) significantly improves workability in tight spaces.The LED light improves visibility in dark places.The newly designed mechanical clutch features an Auto-Stop control mode.atribut:
- Chuck Dimensions (mm): up to 13
- Maximum Torque (N m): 45 (with 3.0Ah/4.0Ah/6.0Ah battery)
- Voltage (V): 18
- Drilling Capacity Woodworking (mm): 89 (when using a hole saw)
- Drilling Capacity Concrete (mm): 15.88
- Drilling Capacity Ironwork (mm): 13
- Frequency (bpm): 0 to 7800/0 to 33000
- Length (mm): 175
- No Load Speed (rpm): 0 to 500/ 0 to 2100
- Specification: Fuel gauge, LED light
- Zipper: Metal Chuck
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Locking Tool Lanyard (Tali Pengaman)Deskripsi:15 kg 0.91m Locking Tool Lanyardatribut:
- Length (mm): 1016
- Weight Capacity (kg): 15
- Width (mm): 20
- MILWAUKEE Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:These battery-powered impact drivers are made by Milwaukee. They use an impact force to increase torque when making holes and driving fasteners. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- MILWAUKEE Cordless Stand Light LED (Lampu Sorot)Deskripsi:The Brighter, Tougher, Taller Stand Light – The New M18 LED Stand Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The M18 SAL can be setup in seconds with its max extension 2.1m high, and it collapses down to 1.2m for easy transport and storage. The light head can be extended from 1.2-2.1m to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,300 in medium and 850 in low, and it can run for up to 4, 6, or 10 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
- MILWAUKEE Ion USB Battery PowersDeskripsi:MORE RUNTIME. LONGER LIFE. FASTER CHARGING. The MILWAUKEE REDLITHIUM-ION USB Battery powers MILWAUKEE USB Rechargeable products. The REDLTIHIUM USB Battery delivers more runtime, longer life, and faster charging. Get more performance with 2X more capacity than three AAA Alkaline batteries. Eliminate the need for disposable batteries with over 2,000 charges for longer life. Get back to work faster with 3X faster charge times when charged by a MILWAUKEE USB Rechargeable product or the REDLITHIUM-ION USB Charger.atribut:
- Voltage (V): 4
- MILWAUKEE M18 Fuel Multi Toolatribut:
- Amplitude Speed (times/minute): 10000 to 20000
- Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
- Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
- Blade Replacement: Exchange without tools
- Content Set: With case
- Light: Wide angle 180° LED
- Power Supply Voltage (V): 18
- Speed Shift: 10 steps + A mode
- Vibration Angle (°): 2.1 left and right (total 4.2)
- MILWAUKEE Flange Disc Blade Backingatribut:
- UNSPSC: 31160000
- BESTIR 1/2inch Dr. Socket Set (Kunci Soket Set)Deskripsi:91107 Daftar konfigurasi produk:10 BUAH: Selongsong segi enam 1/4 (5, 6, 7, 8, 9, 10, 11, 12, 13, 14) mm1 PCS 1/4-momen pos (50mm)1 PCS 1/4" kunci pas ratchetatribut:
- Drive Size (inch): 1/2
Daftar Harga milwaukee m18 Terbaru October 2026
| MILWAUKEE M18 FUEL Duplex Nailer (Paku Tembak) | Rp24.999.900 |
| MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai) | Rp8.899.900 |
| MILWAUKEE Cordless Impact Wrench Torque (Mesin Pembuka Baut Baterai) | Rp5.799.900 |
| MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai) | Rp2.599.900 |
| MILWAUKEE M18 FUEL 2-Tool Combo Kit (Set Drill Perkakas) | Rp24.999.900 |
| MILWAUKEE HighTorque Impact Wrench (Mesin Pembuka Baut Baterai) | Rp20.999.900 |
| MILWAUKEE Cordless Grease Gun (Pompa Gemuk) | Rp4.099.900 |
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai) | Rp9.999.900 |
| MILWAUKEE LED Pivoting Area Light Bare Unit (Lampu kerja) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bkP111325416-1.jpg)
/P103118291-1.jpg)
/42P111130146-1.jpg)
/P103118325-1.jpg)
/avP111325391-1.jpg)
/qaP111129946-1.jpg)
/P103118255-1.jpg)
/9vP107274355-1.jpg)
/agP105468376-1.jpg)
/03P111130003-1.jpg)
/6sP101518244-38.jpg)
/k3P112165723-1.jpg)
/P103118112-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/MILWAUKEE%20Locking%20Tool%20Lanyard%20(Tali%20Pengaman)/0lP111130021-1.jpg)
/9eP109727338-6.jpg)
/P103118343-1.jpg)



/r7P108901979-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)