Spesifikasi
| Disc Diameter (mm) | 125 |
|---|---|
| Size (inch) | 5 |
| Spindle Diameter & Thread | M14 |
| Cutting Depth (mm) | 31 |
| Cable Length (m) | 4 |
| Dimension (LxWxH) (mm) | 285x65x105 |
| No Load Speed (rpm) | 0-11000 |
| Power (W) | 1200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Contain:
- Side handle
- Spanner / wrench
- Outer flange nut
- Inner flange nut
- Guard
- Side handle
- Spanner / wrench
- Outer flange nut
- Inner flange nut
- Guard
Feature
- Compact barrel-grip angle grinder- "PROTECTOR motor" - epoxy resin coated field and heavyduty winding protection for increased lifetime of tool
- Line Lock-out function to prevent automatic startup after power breakdown
- Soft-start for smooth start up
- Overload protection to prevent overheating
- Safety clutch to protect the user and reduce "kickback-effect"
- Very slim and compact design for comfortable work during the day and best grip
- Integrated FIXTEC System for fast tool free disc change
- Anti vibration side handle for less user fatigue
- Burst resistant keyless safety guard for easy adjustment and best user protection
Ulasan Produk
Tidak ada ulasan




















































































































































