MILWAUKEE Bit Socket Set Packout (Mata Sok)

Sebelum PPN:
Rp219.900 - Rp11.999.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
Feature
Socket Set Standard Socket Count/Style 0 Deep Socket Count/Style (19) 6-Point Deep Socket Style/Size 19 Deep 6-Point 6 mm 7 mm 8 mm 9 mm 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm 23 mm 24 mm Impact Drive Size 3/8 in Metric SAE 6-Point Chrome

Ulasan Produk

Tidak ada ulasan