MILWAUKEE Drill Bit Set Jobber Length (Mata Bor)

Sebelum PPN:
Rp1.099.900 - Rp3.699.900
Spesifikasi
Measurement SystemFractional Inch
Material - MachiningHigh Speed Steel
Cutting DirectionRight Hand
Drill Bit Case TypeBox
Drill Bit GroupingSet
Drill Bit Point Angle (°)135
Drill Bit Point TypeSplit Point
Flute TypeParabolic
Largest Drill Bit Size (inch)1/16
Smallest Drill Bit Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.

Ulasan Produk

Tidak ada ulasan