Beli dewalt tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Impact Driver Bit SetDeskripsi:Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.atribut:
- Application - Tools: Power
- Fastening Tool Item: Screwdriver Bit Set
- Hex Shank Size (inch): 1/4
- UNSPSC: 27111703
- Impact Rated: Yes
- DEWALT Angle Grinder Small (Mesin Gerinda Tangan)atribut:
- Spindle Lock: Yes
- DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- DEWALT Compact BatteryDeskripsi:Dewalt Powerstack battery 20V(max) 1.7Ah menawarkan runtime yang panjang dan daya yang dioptimalkan untuk menyelesaikan aplikasi dengan cepat dan dirancang tahan lama terhadap benturan.
- DEWALT Dust ExtractorDeskripsi:HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
- DEWALT Mechanic Tool Setatribut:
- UNSPSC: 31160000
- DEWALT Circular Saw AccessoriesDeskripsi:DEWALT dust port adapters connect a compatible saw to a dust collection system that reduces airborne dust and draws dust away from work surfaces to maintain visibility of cut lines.Âatribut:
- UNSPSC: 40161503
- For use with: DCS570; DEWALT(R) DCS575; DWE575
- Material: Plastic
- Size (inch): 1 1/2
- DEWALT Tool Box (Kotak Perkakas)Deskripsi:The flat, reinforced lid of these plastic tool boxes allows them to support weight so they can double as a step stool. They have a deep body to store tools and a top handle to carry the box between locations. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- Color: Black
- Series: ToughSystem 2.0
- DEWALT Impact Socket Set (Mata Sock Impact)Deskripsi:These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Deskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.atribut:
- UNSPSC: 27112826
- Impact Rated: No
- Primary Material Application: Metal
- Tooth Material: Steel
- DEWALT Cable StripperDeskripsi:These cable strippers run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.atribut:
- Includes: Belt Clip
- Power Source: Cordless
- Voltage (V): 20 DC
- Features: Adjustable Onboard LED Light; Quick-Release Bushings; Variable Speed Trigger
- Cordless Tool Kit Contents: Bare Tool
- Manufacturer Part Number: DCE151B
- Battery Platform: 20V Max
- Compatible Battery Grainger Part Number: 21RV46
- Compatible Battery Manufacturer Part Number: DCB203
- Compatible Maximum Wire/Cable Diameter: 900 kcmil
- Compatible Minimum Wire/Cable Diameter: 6 AWG
- Compatible Wire/Cable Type: THHN/XHHW Copper and Aluminium Cable
- Cutting Capacities: 6 AWG to 750 MCM Copper, 900 MCM Aluminium
- Maximum Strip Length (inch): 4
- Overall Length (inch): 10
- Series: 20V MAX (TM)
- UNSPSC: 27111510
- DEWALT Angle Grinder Large (Mesin Gerinda Tangan)atribut:
- Spindle Thread: M14
Daftar Harga dewalt tools Terbaru October 2026
| DEWALT Impact Driver Bit Set | Rp879.900 |
| DEWALT Angle Grinder Small (Mesin Gerinda Tangan) | Rp949.900 |
| DEWALT Rotary Hammer (Mesin Bor Bobok Beton) | Rp2.999.900 |
| DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai) | Rp2.799.900 |
| DEWALT Compact Battery | Rp1.199.900 |
| DEWALT Dust Extractor | Rp4.299.900 |
| DEWALT Mechanic Tool Set | Rp1.699.900 |
| DEWALT Circular Saw Accessories | Rp519.900 |
| DEWALT Tool Box (Kotak Perkakas) | Rp1.399.900 |
| DEWALT Li-Ion Battery XR | Rp429.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/pzP104802935-1.jpg)
/dcP107754480-1.jpg)
/ofP106832879-1.jpg)




/dgP107767484-1.jpg)

/5lP107740201-1.jpg)
/mtP107702821-1.jpg)
/exP109128537-1.jpg)
/P102099629-1.jpg)
/nnP106832851-1.jpg)
/fpP104801565-2.jpg)
/7rP109824279-5.jpg)
/m5P104800797-1.jpg)

/P102099421-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)