Beli Milwaukee M12 Drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- MILWAUKEE Cordless Grease GunDeskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Mata Bor Kayu AugerDeskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Drill FUEL Compact Percussion with CaseDeskripsi:The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.atribut:
- Speed Settings: 2
- Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
- Max. Percussion Rate (bpm): 0-25500
- Chuck Capacity (mm): 13
- Maximum Torque (N m): 44
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- MILWAUKEE Stick Light LEDDeskripsi:The MILWAUKEE M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The M12 SL-0 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries (batteries sold separately). TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Cordless Riveting ToolDeskripsi:The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.atribut:
- Voltage (V): 12
- MILWAUKEE Cordless Hammer Drill FUEL SDS Maxatribut:
- Blow Energy (J): 11
- Optimised Drilling Capacity in Concrete (mm): 16-38
- Max. Drilling (mm): Concrete : 45, Core Bit : 150, Tunnel Bit : 65
- Max. Hammer Rate (bpm): 0-2900
- Tool Reception: SDS-Plus
- Battery Platform: M18™ REDLITHIUM™-ION HIGH OUTPUT™
- LED Light: Yes
- Fuel Gauge: Yes
- Size (kg): 7
- Battery Voltage (V): 18
- No-load Sped (m/minute): 0-380
- MILWAUKEE Cordless Magnetic Drill FUEL Press with CaseDeskripsi:The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum rechargesatribut:
- Length (mm): 350
- Charger: M18 and M12 Multi-Voltage Charger
- Height (mm): 394
- Battery Voltage (V): 18
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MILWAUKEE Cordless Right Angle Drill Driveratribut:
- Speed Setting: 1
- Chuck Type: Nylon Sleeve
- Max. Drilling (mm): Steel : 10, Wood : 25
- Battery Platform: M12™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 12
- Chuck Capacity (mm): 10
- Maximum Torque (N m): Max. 15
- No-load Sped (m/minute): 0-800
- BOSCH SDS Plus-5X Hammer Drill BitDeskripsi:SDS Plus-5X Hammer Drill Bit
- MILWAUKEE Arbor ExtensionDeskripsi:Arbor extensions attach to an existing arbor to extend the reach of a hole saw or hole cutter. Arbor adapters allow you to attach an arbor to a tool without a drill chuck, such as an angle grinder. Arbors attach to a hole saw or hole cutter to hold the item in the drill.atribut:
- Material: Carbon Steel
- Arbor Shank Style: Hex
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
Daftar Harga Milwaukee M12 Drill Terbaru April 2026
| MILWAUKEE Battery Pack | Rp859.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| MILWAUKEE Cordless Grease Gun | Rp3.299.900 |
| MILWAUKEE Mata Bor Kayu Auger | Rp939.900 |
| MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
| MILWAUKEE Cordless Drill FUEL Compact Percussion with Case | Rp5.699.900 |
| MILWAUKEE Cordless Drill Percussion FUEL | Rp2.599.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| MILWAUKEE Stick Light LED | Rp1.499.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































/36P101003114-4.jpg)









/34P101003112-21.jpg)