MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)

Sebelum PPN:
Rp8.899.900
Spesifikasi
Anvil (inch)Square Multi Fit 1/2
Impact Rate (ipm)0-2400/0-2600/0-3100/0-2600
Battery PlatformM18 REDLITHIUM-ION
Battery Voltage (V)18
No Load Speed (rpm)0-1.700 / 0-2.000 / 0-2.500 / 0-2.000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
Feature
-Delivers 300 Nm of torque in a compact design -The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power -REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature

Ulasan Produk

Tidak ada ulasan