Beli mata bor pagoda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  2. EZREN Step Drill (Mata Bor Pagoda)
    Mulai

    Rp42.900

    EZREN Step Drill (Mata Bor Pagoda)
    Deskripsi:
    Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuning
    atribut:
    • Material: High-Speed Steel 4241
    • Surface Treatment: Titanium coated
    • Shank Diameter (mm): 6.35 (hexagon shank)
  3. JLD Step Drill Bit (Mata Bor Pagoda)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.900

  4. KRISBOW Step Drill Bit (Mata Bor Pagoda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  5. SEGA Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp219.900

    SEGA Set Mata Bor Step (Drill Bit Set)
    atribut:
    • Size (mm): 4-12 & 4-32
  6. EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Mulai

    Rp87.900

    EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Deskripsi:
    Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 3044-20mm (4, 6, 8, 10, 12, 14, 16, 18, 20mm)isi paket1x Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 304
  7. DEKO Set Mata Bor Pagoda (Drill Bit Set)
    Mulai

    Rp119.900

    DEKO Set Mata Bor Pagoda (Drill Bit Set)
    Deskripsi:
    Isi Paket : - 1 pcs 9-step bit (4- 20mm)- 1 pcs 9-step bit (4- 12mm)- 1 pcs 10-step (3- 12mm)Baja Drop forged, bajaberkecepatan tinggi denganlapisan titaniummemberikan pemotonganyang lebih cepat, lebihhalus, dan lebih bersih. Cocok untuk mengeborlogam, plastik dan gelasfiber. 1/4" perubahan cepathexagonal shank
  8. TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    Mulai

    Rp2.299.900

    TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (cobalt high-speed steel)
    • Number of Steps: 13
    • Surface Processing: Titanium coating
    • Shank Diameter (mm): 10
    • Stage Width (mm): 3.0
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 203
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 10phi shank
  9. CP Step Drill Multi (Mata Bor Pagoda)
    Mulai

    Rp60.900

    CP Step Drill Multi (Mata Bor Pagoda)
    atribut:
    • Material: HSS 4241
  10. monotaro Hexagonal Shank Drill TiN Coated (Mata Bor Heksagonal)
    Mulai

    Rp19.900

    monotaro Hexagonal Shank Drill TiN Coated (Mata Bor Heksagonal)
    atribut:
    • Material: High-speed steel (HSS)
    • Twist angle (degree): standard
    • Shaft Diameter (Ø mm): 6.35
    • Thinning the shape of the drill: X-shaped thinning (more phi 3mm)
    • Surface Treatment: TiN coating
    • Tip Angle (degree): 118
  11. TRUSCO Hexagonal Shank Drill (Mata Bor Heksagonal)
    37%
    Mulai

    Rp49.900

    TRUSCO Hexagonal Shank Drill (Mata Bor Heksagonal)
    Deskripsi:
    -Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more)-Since the blade edge is processed with X-type thinning, it does not slip easily and accurate d-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    atribut:
    • Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    • Shank Diameter (mm): 6.35
  12. K55 Step Drill HSS (Mata Bor Pagoda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  13. BOSCH Hexagonal Shank Multi Purpose Drill Bit (Mata Bor Heksagonal)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

  14. Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  15. WOKIN Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp269.900

    WOKIN Set Mata Bor Step (Drill Bit Set)
    Deskripsi:
    - Set Size : 4-12x2mm, 4-20x2mm, 4-32x2mm- Titanium coating surface- HSS material- Packing: wooden case and color sleeve
  16. monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Mulai

    Rp259.900

    monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Deskripsi:
    Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
    • Shaft Diameter (Ø mm): 6.35
    • Point Angle (Degree): 118
  17. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

Daftar Harga mata bor pagoda Terbaru October 2026
Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)Rp199.900
KAPUSI Step Drill Bit (Mata Bor Pagoda)Rp35.900
EZREN Step Drill (Mata Bor Pagoda)Rp42.900
JLD Step Drill Bit (Mata Bor Pagoda)Rp10.900
KRISBOW Step Drill Bit (Mata Bor Pagoda)Rp59.900
SEGA Set Mata Bor Step (Drill Bit Set)Rp219.900
BluePoint Step Drill Bit (Mata Bor Pagoda)Rp909.900
EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)Rp87.900
DEKO Set Mata Bor Pagoda (Drill Bit Set)Rp119.900
TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)